LEDHIDR5000850 - 50W Led Hid RPL 50K 5000LM

Ledvance LLC

  • $170.98 (Each)
  • $170.98 (Each)

  • $683.92 (Per 4)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LEDHIDR5000850
Manufacturer
Ledvance LLC
Manufacturer's Part Number
LED/HIDR/5000/850/75157
Description
50W Led Hid RPL 50K 5000LM
Slang Terms

Suggest a New Term
Categories
Led Lamps & Modules - Led Specialty Lamps & Modules Mark as Incorrect
Suggest a New Category
Classification
Led Specialty Lamps & Modules
UNSPSC
39112102 - Light emitting diode LED optic lighting
UPC/GTIN
046135751578 / 00046135751578
Weight per unit
2.9525 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$170.98 (Each)
Standard Packaging
$683.92 (Per 4)
Resources
Images
 
 
LEDHIDR5000850 - Small Image
 
LEDHIDR5000850 - Large Image
Attachments
 
 
LEDHIDR5000850 - Specification Sheet
Other Links
 
 
LEDHIDR5000850 - Other
 
LEDHIDR5000850 - Other
Tech Bulletins
 
 
LEDHIDR5000850 - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
50
Lamp Type
LED HID
Shape
SPECIAL
Material, Color, and Finish
color temperature
5000
color rendering index (cri)
83
Dimensions and Weight
Size
3.2
Descriptions
Description
50W LED HID RPL 50K 5000LM
Product Type
LEDHIDR5000850 4/CS 1/Sku
Additional Information
average life
50000
Base
Medium
dimmable
No
Manufacturer Information
Brand
Ledvance LLC
Manufacturers Part Number
LED/HIDR/5000/850/75157
sub brand
Ultra
GTIN
00046135751578
UPC
046135751578
Taxonomies, Classifications, and Categories
Category Description
LED SPECIALTY LAMPS & MODULES
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
2.9525
Carton
1
Package
4
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat