M400PSUED37 - 400W MH PS

Sylvania

  • $35.83 (Each)
  • $35.83 (Each)

  • $214.98 (Per 6)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
M400PSUED37
Manufacturer
Sylvania
Manufacturer's Part Number
M400/PS/U/ED37/64054
Description
400W MH PS
400W Metalarc Pulse Start Metal Halide Lamp, Reduced Color Shift, E39 Base, ED37 Bulb, Enclosed Fixture Rated, Universal Burn, Clear, 4000K
Slang Terms

Suggest a New Term
Categories
Hid High Intensity Discharge L - Hid Quartz Metal Halide Lamps Mark as Incorrect
Suggest a New Category
Classification
Metal Halide
UNSPSC
39101614 - Metal halide lamp HID
UPC/GTIN
046135640544 / 00046135640544
Weight per unit
0.7333 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$35.83 (Each)
Standard Packaging
$214.98 (Per 6)
Resources
Images
 
 
M400PSUED37 - Small Image
 
M400PSUED37 - Large Image
 
M400PSUED37 - Large Image
Attachments
 
 
M400PSUED37 - Specification Sheet
Tech Bulletins
 
 
M400PSUED37 - Tech Bulletin
Other Links
 
 
M400PSUED37 - Other
 
M400PSUED37 - Other
 
M400PSUED37 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
400 W
Shape
ED37
Material, Color, and Finish
Color Rendering Index
65
Base Type
E39 Mogul
color temperature
4000
color rendering index (cri)
65
Finish
Clear
Color
White
Dimensions and Weight
Height
11.5 in;292 mm
Descriptions
Description
400W MH PS
Product Type
Metal Halide Lamp
extra long description
SYL M400/PS/U/ED37/64054 M400PSUED3
Short Description
Metal Halide Lamp, 4000K, 400W, Clear, E39 Mogul, ED37
Additional Information
Arc Length 1.5 Inch;Warm-Up Time 2 to 4 Min
Long Description
400W METALARC PULSE START metal halide lamp, reduced color shift, E39 base, ED37 bulb, enclosed fixture rated, universal burn, clear, 4000K
Additional Information
Brightness (Lumens)
36000 lm (Vertical), 31000 lm (Horizontal)
average life
20000 h (Vertical);15000 h (Horizontal)
ANSI Ballast Code
M155/E;M155/S
start type
Pulse
package quantity
6 CA
lumens
31,000
Base
E39 Mogul
Manufacturer Information
Brand
SYLVANIA
Manufacturers Part Number
M400/PS/U/ED37/64054
sub brand
Metalarc(R)
GTIN
00046135640544
UPC
046135640544
Taxonomies, Classifications, and Categories
Category Description
METAL HALIDE
Type
METAL HALIDE
Packaging
Weight per each
0.7333
Carton
1
Package
6
Uses, Certifications, and Standards
Application
Retail;Commercial;Industrial Lighting and Outdoor Floodlighting
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat