MP50UMED - 50W P/S MH E17 Clear Bulb Med Screw Base 3000K La

Sylvania

  • $44.06 (Each)
  • $44.06 (Each)

  • $881.20 (Per 20)

In-Stock: 1 available locally (Henderson, TX) ( change location)
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
MP50UMED
Manufacturer
Sylvania
Manufacturer's Part Number
MP50/U/MED/64587
Description
50W P/S MH E17 Clear Bulb Med Screw Base 3000K La
50W Metalarc Pro Tech Pulse Start Quartz Metal Halide Lamp, Reduced Color Shift, Med Base, E17 Bulb, Open Fixture Rated, Universal Burn, Clear, 3000K
Slang Terms

Suggest a New Term
Categories
Hid High Intensity Discharge L - Hid Quartz Metal Halide Lamps Mark as Incorrect
Suggest a New Category
Classification
Metal Halide
UNSPSC
39101614 - Metal halide lamp HID
UPC/GTIN
046135645877 / 00046135645877
Weight per unit
0.29 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$44.06 (Each)
Standard Packaging
$881.20 (Per 20)
Stock Availability
Henderson
1 (Check another store)
Nacogdoches
0
All Stores
3
Resources
Images
 
 
MP50UMED - Small Image
 
MP50UMED - Large Image
 
MP50UMED - Large Image
Other Links
 
 
MP50UMED - Other
 
MP50UMED - Other
 
MP50UMED - Other
Attachments
 
 
MP50UMED - Specification Sheet
Tech Bulletins
 
 
MP50UMED - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Shape
E17
Voltage Rating
85
Wattage
50 W
Material, Color, and Finish
Base Type
E26 Medium
Color Rendering Index
70
Color Rendering Index (Cri)
70
Color Temperature
3000 k
Finish
Clear
Dimensions and Weight
Diameter
2.126 in;54 mm
Height
5.43 in;138 mm
Size
5.43
Descriptions
Additional Information
Light Center Length 3-13/32 Inch;Mean Lumens 1900
Description
50W P/S MH E17 CLEAR BULB MED SCREW BASE 3000K LA
Extra Long Description
LDV MP50/U/MED/64587 MP50UMED 20/CS
Long Description
50W METALARC PRO TECH PULSE START quartz metal halide lamp, reduced color shift, MED base, E17 bulb, open fixture rated, universal burn, clear, 3000K
Product Type
Metal Halide Lamp
Short Description
Metal Halide Lamp, 3000K, 50W, Clear, E26 Medium
Additional Information
ANSI Ballast Code
M110/O
Average Life
7500 h (Horizontal);15000 h (Vertical)
Base
E26 Medium
Brightness (Lumens)
3450 lm
Lumens
3450
Package Quantity
20 CA
Start Type
Pulse
Manufacturer Information
Brand
SYLVANIA
Manufacturers Part Number
MP50/U/MED/64587
Sub Brand
Metalarc Pro-Tech(R)
GTIN
00046135645877
UPC
046135645877
Taxonomies, Classifications, and Categories
Category Description
METAL HALIDE
Type
High Intensity Discharge (HID)
Packaging
Weight per each
0.29
Carton
1
Package
20
Uses, Certifications, and Standards
Application
Open Fixture
Standard
M110/O
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 3

Location search:

Greater Nacogdoches Area

Location Stock Available
Henderson
1 View Store

Distribution Centers

Location Stock Available

A-L

Location Stock Available
Covington
2 View Store

M-Z

Location Stock Available
These alternate items can be purchased instead of MP50UMED.
Jump To:

Similar Items

Similar items are close alternatives to MP50UMED, though they may not be 100% alike.

Cross Referenced

These items are similar to MP50UMED but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
10361 GE Lighting 00043168103619
12581 GE Lighting 00043168125819
45670 GE Lighting 00043168456708
64587 Osram Sylvania 00046135645877

* All prices subject to change.

Begin Live Chat