14RB250FE - 16-14 Female Disconnect

Sta-Kon

  • $47.69 (Per 100)
  • $0.48 (Each)

  • $47.69 (Per 100)

  • $476.90 (Per 1,000)

  • $4,769.00 (Per 10,000)

In-Stock: 100 available locally (Houston RDC, TX) ( change location)
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
14RB250FE
Manufacturer
Sta-Kon
Manufacturer's Part Number
14RB-250F
Description
16-14 Female Disconnect
Female Disconnector, #16 Awg Conductor Size, #14 Awg Conductor Size, Insulated, Vinyl Insulation Material, Brass Conductor Material, Blue Insulation Color, 0.004 LB
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Small Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Terminals
UNSPSC
39121447 - Wire terminal disconnect
UPC/EAN/GTIN
786210800776 / 5414363131694 / 00786210800776
Weight per unit
0.004 (lbs/each)
Price & Packaging
Minimum Order Quantity
100
Unit
$0.48 (Each)
Carton
$476.90 (Per 1,000)
Standard Packaging
$4,769.00 (Per 10,000)
Stock Availability
Houston RDC
100 (Check another store)
All Stores
104,799
Resources
Images
 
 
14RB250FE - Small Image
 
14RB250FE - Large Image
 
14RB250FE - Large Image
 
14RB250FE - Large Image
 
14RB250FE - Large Image
360 Images
 
 
14RB250FE - 360 Image
Other Links
 
 
14RB250FE - Other
Attachments
 
 
14RB250FE - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Insulation
Yes
Material
Brass
Terminal Type
Disconnect Terminal
Material, Color, and Finish
Color
Blue
Conductor Material
Brass
Finish
Tin Plated
Insulation Color
Blue
Insulation Material
Vinyl
Descriptions
Description
16-14 FEMALE DISCONNECT
Extra Long Description
TB 14RB-250F INS VINYL FEM-250 DISC
Long Description
Female Disconnector, #16 AWG Conductor Size, #14 AWG Conductor Size, Insulated, Vinyl Insulation Material, Brass Conductor Material, Blue Insulation Color, 0.004 lb
Product Type
Female Disconnector
Short Description
#22 to #18 AWG Sta-Kon Disconnector, Female, Insulated
Special Features
Unique Construction Of The Female Disconnect Offers Long-Term Dependability. Brazed Seam Serrated Barrel Provides Maximum Tensile Strength.
Additional Information
Insulated/Non-Insulated
Insulated
Made In USA
yes
Maximum Conductor Size
#14 AWG
Minimum Conductor Size
#16 AWG
Package Quantity
1000 CT;10000 PK
Standards Met
UL E66716
Manufacturer Information
Brand
Sta-Kon
Manufacturers Part Number
14RB250FE
Sub Brand
Sta-Kon
GTIN
00786210800776
UPC
786210800776
Taxonomies, Classifications, and Categories
Category Description
TERMINALS
Type
Vinyl Insulated Female Disconnect
Availability
Minimum Qty
100
Status
Inactive
Packaging
Weight
0.004 lb
Weight per each
0.004
Carton
1000
Package
10000
Uses, Certifications, and Standards
Application
Wire Termination
Standard
UL E66716
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 104,799

Location search:
These alternate items can be purchased instead of 14RB250FE.
Jump To:

Similar Items

Similar items are close alternatives to 14RB250FE, though they may not be 100% alike.

Cross Referenced

These items are similar to 14RB250FE but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
MVU14250DF 3M Electrical Products n/a
MVU14250DFX 3M Electrical Products 00051128586716
QP14F25X03D Burndy 00781810293393
PQ14F250D Burndy n/a
F14-250V Greaves 00784491166307
SO9718SF HOLLINGSWORTH n/a
1324 Morris 00601986013246
F162503V NSi Industries 00662381069597
DV14250B Panduit n/a
DVF14250C Panduit 00074983820726
DV14-250-C Panduit n/a
FR4B250 Penn-Union 00785037909327
14RB250F Thomas & Betts 00786210800776
WCTR-152-6-D Thomas & Betts n/a
RB257 Thomas & Betts 00786210818177

* All prices subject to change.

Begin Live Chat