17122 - 9/16" NM CBL Staple

T&B Elec Suppl

  • $0.16 (Each)
  • $0.16 (Each)

  • $15.83 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
17122
Manufacturer
T&B Elec Suppl
Manufacturer's Part Number
17122TB
Description
9/16" NM CBL Staple
9/16 Inch. Steel Cable Staple, 3 Wire #10 or #12. For Use With Non-Metallic Cable. Finish Smooth Brite With Rust Proofing.
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Nails, Staples, Rivets Mark as Incorrect
Suggest a New Category
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
39121321 - Electrical Box Hardware and Accessories
UPC/GTIN
783786171224 / 00783786171224
Weight per unit
0.008 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.16 (Each)
Carton
$15.83 (Per 100)
Resources
Images
 
 
17122 - Small Image
 
17122 - Large Image
Other Links
 
 
17122 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Descriptions
Product Type
9/16INCH-Cable Staple, Steel
Long Description
9/16 Inch. Steel Cable Staple, 3 wire #10 or #12. For use with non-metallic cable. Finish Smooth Brite with Rust Proofing.
Description
9/16" NM CBL STAPLE
extra long description
ABB 17-122TB 9/16INCH-CABLE STAPLE,
Additional Information
Knockouts
0
Manufacturer Information
Manufacturers Part Number
17122TB
Brand
T&B Elec Suppl
GTIN
00783786171224
UPC
783786171224
Taxonomies, Classifications, and Categories
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Type
Hardware & Rough-In
Availability
Status
Inactive
Packaging
Weight per each
0.008
Carton
100
Uses, Certifications, and Standards
Application
For use with non-metallic cable
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat