17123 - 6-3 Seu Cable Staples

T&B Elec Suppl

  • $30.76 (Per 100 Boxes)
  • $0.31 (Per Box)

  • $30.76 (Per 100 Boxes)

Availability: In Stock Locally

QTY:
Boxes
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
17123
Manufacturer
T&B Elec Suppl
Manufacturer's Part Number
17-123
Description
6-3 Seu Cable Staples
Cable Staple, 3/4 In Size, Steel, 0.015 LB
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Nails, Staples, Rivets Mark as Incorrect
Suggest a New Category
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
39121321 - Electrical Box Hardware and Accessories
UPC/GTIN
783786171231 / 00783786171231
Weight per unit
0.015 (lbs/each)
Price & Packaging
Minimum Order Quantity
100 Boxes
Unit
$0.31 (Per Box)
Carton
$30.76 (Per 100 Boxes)
Resources
Images
 
 
17123 - Small Image
 
17123 - Large Image
Other Links
 
 
17123 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Dimensions and Weight
Size
3/4 in
Descriptions
Product Type
Cable Staple
Description
6-3 SEU CABLE STAPLES
Long Description
Cable Staple, 3/4 in Size, Steel, 0.015 lb
Short Description
Cable Staple, 3/4 in, Steel
extra long description
ABB 17-123 STEEL STAPLE.75 INCH, 10
Additional Information
Made in USA
yes
package quantity
1000 PK;100 CT
Knockouts
0
Manufacturer Information
Manufacturers Part Number
17-123
Brand
T&B Elec Suppl
GTIN
00783786171231
UPC
783786171231
Taxonomies, Classifications, and Categories
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Type
Hardware & Rough-In
Availability
minimum qty
100
Packaging
Weight
0.015 lb
Weight per box
0.015
Carton
100
Uses, Certifications, and Standards
Application
For use with non-metallic cable
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat