17130TB - NMB Staple (500PK)

T&B Elec Suppl

  • $70.70 (Per 500)
  • $0.14 (Each)

  • $14.14 (Per 100)

  • $70.70 (Per 500)

  • $707.00 (Per 5,000)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
17130TB
Manufacturer
T&B Elec Suppl
Manufacturer's Part Number
17-130TB
Description
NMB Staple (500PK)
Staple, 1/2 In Size, Steel, 0.0056 LB
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Nails, Staples, Rivets Mark as Incorrect
Suggest a New Category
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
39121321 - Electrical Box Hardware and Accessories
UPC/GTIN
783786171309 / 00783786171309
Weight per unit
0.006 (lbs/each)
Price & Packaging
Minimum Order Quantity
500
Unit
$0.14 (Each)
Carton
$70.70 (Per 500)
Standard Packaging
$707.00 (Per 5,000)
Resources
Images
 
 
17130TB - Small Image
 
17130TB - Large Image
Other Links
 
 
17130TB - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Dimensions and Weight
Size
1/2 in
Descriptions
Product Type
Staple
Long Description
Staple, 1/2 in Size, Steel, 0.0056 lb
Short Description
Staple, 1/2 in, Steel
extra long description
ABB 17-130TB STEEL STAPLE 1/2 INCH
Description
NMB STAPLE (500PK)
Additional Information
package quantity
500 PK
Made in USA
yes
Knockouts
FALSE
Manufacturer Information
Manufacturers Part Number
17-130TB
Brand
T&B Elec Suppl
GTIN
00783786171309
UPC
783786171309
Taxonomies, Classifications, and Categories
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Type
Hardware & Rough-In
Availability
minimum qty
500
Packaging
Weight
0.0056 lb
Weight per each
0.006
Carton
500
Package
5000
Uses, Certifications, and Standards
Application
For use with non-metallic cable
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat