17142B - 9/16" NMB Staple & Bucket

T&B Elec Suppl

  • $666.40 (Per 8,000)
  • $0.08 (Each)

  • $83.30 (Per 1,000)

  • $666.40 (Per 8,000)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
17142B
Manufacturer
T&B Elec Suppl
Manufacturer's Part Number
17-142B
Description
9/16" NMB Staple & Bucket
Staple, 9/16 In Size, Steel, 0.0062 LB
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Nails, Staples, Rivets Mark as Incorrect
Suggest a New Category
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
39121321 - Electrical Box Hardware and Accessories
UPC/GTIN
783786003518 / 00783786003518
Weight per unit
0.006 (lbs/each)
Price & Packaging
Minimum Order Quantity
8,000
Unit
$0.08 (Each)
Carton
$666.40 (Per 8,000)
Resources
Images
 
 
17142B - Small Image
 
17142B - Large Image
Other Links
 
 
17142B - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Dimensions and Weight
Size
9/16 in
Descriptions
Product Type
Staple
Long Description
Staple, 9/16 in Size, Steel, 0.0062 lb
Short Description
Staple, 9/16 in, Steel, Pack of 8000
extra long description
ABB 17-142B STEEL STAPLE 9/16 INCH,
Description
9/16" NMB STAPLE & BUCKET
Additional Information
Made in USA
yes
package quantity
8000 CT
Knockouts
true
Manufacturer Information
Manufacturers Part Number
17-142B
Brand
T&B Elec Suppl
GTIN
00783786003518
UPC
783786003518
Taxonomies, Classifications, and Categories
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Type
Hardware & Rough-In
Availability
minimum qty
8000
Packaging
Weight
0.0062 lb
Weight per each
0.006
Carton
8000
Uses, Certifications, and Standards
Application
For use with non-metallic cable
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat