17214 - 1/2" Plastic Staple

T&B Elec Suppl

  • $14.97 (Per 50)
  • $0.30 (Each)

  • $14.97 (Per 50)

  • $29.94 (Per 100)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
17214
Manufacturer
T&B Elec Suppl
Manufacturer's Part Number
17-214
Description
1/2" Plastic Staple
Staple, 1/2 In Size, Plastic
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Nails, Staples, Rivets Mark as Incorrect
Suggest a New Category
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
39121321 - Electrical Box Hardware and Accessories
UPC/EAN/GTIN
783786172146 / 5415022260472 / 00783786172146
Weight per unit
0.005 (lbs/each)
Price & Packaging
Minimum Order Quantity
50
Unit
$0.30 (Each)
Carton
$14.97 (Per 50)
Resources
Images
 
 
17214 - Small Image
 
17214 - Large Image
Other Links
 
 
17214 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Plastic
Dimensions and Weight
Size
1/2 in
Descriptions
Product Type
Staple
Long Description
Staple, 1/2 in Size, Plastic
Short Description
Staple, 1/2 in, Plastic
Description
1/2" PLASTIC STAPLE
extra long description
ABB 17-214 PLASTIC STAPLE.5 INCH, 5
Additional Information
Made in USA
yes
package quantity
500 PK;50 CT
Knockouts
FALSE
Manufacturer Information
Brand
T&B Elec Suppl
Manufacturers Part Number
17-214
GTIN
00783786172146
UPC
783786172146
Taxonomies, Classifications, and Categories
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Type
Hardware & Rough-In
Availability
minimum qty
50
Packaging
Weight per each
0.005
Carton
50
Uses, Certifications, and Standards
Application
For use with non-metallic cable
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat