17215 - 3/4" Plastic Staple

T&B Elec Suppl

  • $11.01 (Per 50)
  • $0.22 (Each)

  • $11.01 (Per 50)

  • $22.02 (Per 100)

  • $110.10 (Per 500)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
17215
Manufacturer
T&B Elec Suppl
Manufacturer's Part Number
17-215
Description
3/4" Plastic Staple
Staples, Cable, Size 3/4 Inch, Plastic, For Use With 3-Wire #10 or #12 Romex Uf Up to 9/16 Inch Wire, Pack Of 500
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Nails, Staples, Rivets Mark as Incorrect
Suggest a New Category
Classification
Fasteners
UNSPSC
39121321 - Electrical Box Hardware and Accessories
UPC/EAN/GTIN
783786172153 / 5415022260489 / 00783786172153
Weight per unit
0.01 (lbs/each)
Price & Packaging
Minimum Order Quantity
50
Unit
$0.22 (Each)
Carton
$11.01 (Per 50)
Standard Packaging
$110.10 (Per 500)
Resources
Images
 
 
17215 - Small Image
 
17215 - Large Image
Other Links
 
 
17215 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Non-Metallic
Descriptions
Product Type
Plastic Staple 3/4 Inch 50/500 Pack
Description
3/4" PLASTIC STAPLE
extra long description
ABB 17-215 PLASTIC STAPLE 3/4 INCH
Long Description
Staples, Cable, Size 3/4 Inch, Plastic, For use with 3-Wire #10 or #12 Romex UF up to 9/16 Inch Wire, Pack of 500
Additional Information
Knockouts
FALSE
Manufacturer Information
Manufacturers Part Number
17-215
Brand
T&B Elec Suppl
GTIN
00783786172153
UPC
783786172153
Taxonomies, Classifications, and Categories
Category Description
FASTENERS
Type
Hardware & Rough-In
Availability
minimum qty
50
Packaging
Weight per each
0.01
Carton
50
Package
500
Uses, Certifications, and Standards
Application
For use with non-metallic cable
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat