2H - #3 Cu Split Bolt

Blackburn Mechanical

  • $12.52 (Each)
  • $12.52 (Each)

  • $1,252.21 (Per 100)

In-Stock: 97 available locally (Kilgore, TX) ( change location)
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
2H
Manufacturer
Blackburn Mechanical
Manufacturer's Part Number
2H
Description
#3 Cu Split Bolt
Split Bolt Connector, #6 Awg (Range For Equal Main and Tap-Solid) Conductor Size, #2 Awg (Range For Equal Main and Tap-Solid);#14 Awg (Minimum Tap With Maximum Main-Solid) Conductor Size, Non-Insulated, Copper Conductor Material, 1-1/4 In Overall Length, Split Terminal, 0.09 LB/Ea
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Split Bolts
UNSPSC
39121408 - Mechanical connectors
UPC/EAN/GTIN
783786200108 / 5414363140504 / 00783786200108
Weight per unit
0.09 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$12.52 (Each)
Carton
$1,252.21 (Per 100)
Stock Availability
Kilgore
97 (Check another store)
Longview
1
All Stores
7,002
Resources
Images
 
 
2H - Small Image
 
2H - Large Image
 
2H - Large Image
 
2H - Large Image
 
2H - Large Image
 
2H - Large Image
360 Images
 
 
2H - 360 Image
Other Links
 
 
2H - Other
Attachments
 
 
2H - Specification Sheet
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
Bronze Alloy
Terminal Type
Split
Material, Color, and Finish
Color
Metallic
Conductor Material
Copper
Dimensions and Weight
Overall Length
1-1/4 in
Descriptions
Description
#3 CU SPLIT BOLT
Extra Long Description
ABB 2H H-STRNGTH SPLITBLT CONN 2-6S
Long Description
Split Bolt Connector, #6 AWG (Range for Equal Main and Tap-Solid) Conductor Size, #2 AWG (Range for Equal Main and Tap-Solid);#14 AWG (Minimum Tap with Maximum Main-Solid) Conductor Size, Non-Insulated, Copper Conductor Material, 1-1/4 in Overall Length, Split Terminal, 0.09 lb/EA
Product Type
Split Bolt Connector
Short Description
Split Bolt Connector, Non-Insulated, 1-1/4 in L
Special Features
Bolt and Nut of High-Strength Corrosion-Resistant Bronze Alloy;Copper Pressure Bar;Bolt and Nut of Hex Design
Additional Information
For Use With
Splicing;Tapping;Terminating Conductors Power and Grounding Electrical Connection;Copper to Copper Connections
Insulated/Non-Insulated
Non-Insulated
Maximum Conductor Size
#2 AWG (Range for Equal Main and Tap-Solid);#14 AWG (Minimum Tap with Maximum Main-Solid)
Minimum Conductor Size
#6 AWG (Range for Equal Main and Tap-Solid)
Package Quantity
100 CT;400 PK
Standards Met
UL Listed E9809, 467, 486C;CSA Certified
Manufacturer Information
Brand
Blackburn Mechanical
Manufacturers Part Number
2H
Sub Brand
Blackburn
GTIN
00783786200108
UPC
783786200108
Taxonomies, Classifications, and Categories
Category Description
SPLIT BOLTS
Type
Split-Bolt
Packaging
Weight
0.09 lb/EA
Weight per each
0.09
Carton
100
Uses, Certifications, and Standards
Application
Splicing, tapping or terminating conductors in power and grounding electrical connection
Standard
UL E9809
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 7,002

Location search:
These alternate items can be purchased instead of 2H.
Jump To:

Similar Items

Similar items are close alternatives to 2H, though they may not be 100% alike.

Cross Referenced

These items are similar to 2H but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
KS-22 Burndy 00781810012505
KS21 Burndy n/a
KS22 Burndy 78181001250
KS-23 Burndy 00781810012758
K2 Galvan Industries 00632591707473
K-2 Galvan Industries 00632591713245
A-7 Greaves n/a
A7 Greaves 00784491103005
K-3 Ideal Industries n/a
87-654 Ideal Industries 78325087654
IK-2 ILSCO 00783669470109
IK-3 ILSCO 00783669470086
SBC-4 ILSCO n/a
90320 Morris 00601986903202
N-2 NSi Industries 00662381020055
N3 NSi Industries 00662381020048
N-4 NSi Industries 00662381020031
SBC3-C Panduit 00074983627226
S-2 Penn-Union 00785037593069
S3 Penn-Union 00785037593120
SB-3 TE Connectivity n/a
IH Thomas & Betts n/a
E2D Thomas & Betts n/a
2H Thomas & Betts 00783786200108
6T Thomas & Betts n/a
3H Thomas & Betts 00783786200085
3H3 Thomas & Betts 00783786200092
694 Topaz 00751338172906

* All prices subject to change.

Begin Live Chat