2IH32 - 2G Wpbox 3SLV3/4holes

Red Dot

  • $23.78 (Each)
  • $23.78 (Each)

  • $237.80 (Per 10)

  • $2,378.01 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
2IH32
Manufacturer
Red Dot
Manufacturer's Part Number
2IH3-2
Description
2G Wpbox 3SLV3/4holes
Device Box, Powder-Coated, Silver, 31.8 Cu.In Capacity, 2 Gang, Rectangular, Knockout Cable Entry, 3 Knockouts, Lug Mount, 3 Hubs, 3 Outlets, 3/4 In Hub Size, 4-9/16 In Length, 4-5/8 In Width, 2-1/16 In Height, 0.78 LB/Ea
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Outlet Boxes, Etc. - Steel Mark as Incorrect
Suggest a New Category
Classification
Weatherproof Boxes & Covers
UNSPSC
39121305 - Weatherproof boxes
UPC/EAN/GTIN
042269394223 / 5414363936367 / 00042269394223
Weight per unit
0.78 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$23.78 (Each)
Carton
$23.78 (Each)
Standard Packaging
$237.80 (Per 10)
Resources
Images
 
 
2IH32 - Small Image
 
2IH32 - Large Image
 
2IH32 - Large Image
 
2IH32 - Large Image
 
2IH32 - Large Image
Specifications Sheets
 
 
2IH32 - Specification Sheet
360 Images
 
 
2IH32 - 360 Image
Attachments
 
 
2IH32 - Specification Sheet
Other Links
 
 
2IH32 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Gangs
2
Shape
Rectangular
Number of Hubs
3
Material
ALUMINUM ALLOY
Material, Color, and Finish
Finish
Powder-coated
Color
Silver
Dimensions and Weight
Hub Size
3/4 in
Length
4-9/16 in
Width
4-5/8 in
Height
2-1/16 in
Descriptions
Description
2G WPBOX 3SLV3/4HOLES
Product Type
Device Box
Long Description
Device Box, Powder-Coated, Silver, 31.8 cu.in Capacity, 2 Gang, Rectangular, Knockout Cable Entry, 3 Knockouts, Lug Mount, 3 Hubs, 3 Outlets, 3/4 in Hub Size, 4-9/16 in Length, 4-5/8 in Width, 2-1/16 in Height, 0.78 lb/EA
Short Description
Device Box, 31.8 cu. in, Silver, 2 Gangs
Special Features
Alloy A380 aluminum, certified zinc alloy and stainless steel springs provide increased corrosion resistance
extra long description
ABB 2IH3-2 RAINTIGHT DEV BOX-2 GANG
Additional Information
Cable Entry Type
Knockout
for use with
Dry-Tite Boxes and Covers Protect Wiring Devices;Switches;Electronic Components and Terminal Blocks in Dry, Damp and Wet Locations
Number of Knockouts
3
Mounting Type
Lug Mount
Number of Outlets
3
Standards Met
UL Listed E28688
package quantity
10 CT
Made in USA
yes
number of outlet
3
Manufacturer Information
Brand
Thomas & Betts
Carlon(R)
sub brand
Red Dot
Manufacturers Part Number
2IH3-2
GTIN
00042269394223
UPC
042269394223
Taxonomies, Classifications, and Categories
Category Description
WEATHERPROOF BOXES & COVERS
Type
Device Boxes, Covers & Accessories
Packaging
Weight
0.78 lb/EA
Weight per each
0.78
Carton
1
Package
10
Uses, Certifications, and Standards
Capacity
31.8 cu.in
Application
Dry-Tite Boxes and Covers Protect Wiring Devices;Switches;Electronic Components;Terminal Blocks in Dry;Damp and Wet Locations
standard
UL E28688 / UL E28688
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat