2IHE - 2G Ext Ring Gask&Screws

Red Dot

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 10)

  • $0.00 (Per 100)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
2IHE
Manufacturer
Red Dot
Manufacturer's Part Number
2IHE
Description
2G Ext Ring Gask&Screws
Two Gang Universal Box Extension Ring, Silver, Aluminum, Gaskets and Screws Included, Pack Of 10
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Boxes & Covers Mark as Incorrect
Suggest a New Category
Classification
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
UNSPSC
39121320 - Electrical box extension
UPC/GTIN
042269394179 / 00042269394179
Weight per unit
0.34 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
2IHE - Small Image
 
2IHE - Large Image
Other Links
 
 
2IHE - Other
Attachments
 
 
2IHE - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Die-Cast Aluminum
Material, Color, and Finish
Color
Silver
Descriptions
Description
2G EXT RING GASK&SCREWS
extra long description
RD 2IHE 2 GANG RECTANGULAR EXTENSIO
Product Type
2 Gang Rectangular Extension Ring
Long Description
Two Gang Universal Box Extension Ring, Silver, Aluminum, Gaskets and Screws Included, Pack of 10
Special Features
Alloy A380 aluminum, certified zinc alloy and stainless steel springs provide increased corrosion resistance
Additional Information
number of outlet
0
Manufacturer Information
Brand
1.000 EA
Manufacturers Part Number
2IHE
GTIN
00042269394179
UPC
042269394179
Taxonomies, Classifications, and Categories
Category Description
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
Type
Device Boxes, Covers & Accessories
Availability
Status
Inactive
Packaging
Weight per each
0.34
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Dry-tite boxes and covers protect wiring devices, switches, electronic components and terminal blocks in dry, damp and wet locations
standard
UL E28688
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 2IHE.
Jump To:

Similar Items

Similar items are close alternatives to 2IHE, though they may not be 100% alike.

DE000S 2-Gang Extension Ring - No Hole, Premium Powder Coated, Gray, 2 Gang, 1.6...
  • Our Part #: DE000S
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: DE000S
  • Manufacturer: Hubbell--Raco
  • Find: Similar Items
  • Pkg Sizes: 6 ($85.91) ·
DE000S - Hubbell--Raco

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$14.32

Each

QTY:
Each
Add
1-1/32 In. Deep Extension - 4-21/32 In. X 4-21/32 In.
  • Our Part #: 54070
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 5407-0
  • Manufacturer: Hubbell--Raco
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($13.39) ·
54070 - Hubbell--Raco

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$13.39

Each

QTY:
Each
Add
Weatherproof 2 Gang Extension Ring, 16.3 Cu. In., 4.5\\ X 4.5\\ X 1\\, Gray
  • Our Part #: WPEX2
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: WPEX2
  • Manufacturer: Pass & Seymour/Legrand
  • Find: Similar Items
  • Pkg Sizes: 10 ($108.43) ·
WPEX2 - Pass & Seymour/Legrand

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$10.84

Each

QTY:
Each
Add
Weatherproof Outlet Box, Powder Coated, Gray, 36 Cu.In Capacity, 2 Gang, Square,...
  • Our Part #: WDK275
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: WDK275
  • Manufacturer: Appleton/Oz Gedney
  • Find: Similar Items
  • Pkg Sizes: 6 ($202.36) ·
WDK275 - Appleton/Oz Gedney

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$33.73

Each

QTY:
Each
Add
Mulberry; Box Extension; Universal; Material: Heavy Duty Die-Cast Aluminum; Size...
  • Our Part #: 30273
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: 30273
  • Manufacturer: Mulberry Metal
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($16.70) ·
30273 - Mulberry Metal

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$16.70

Each

QTY:
Each
Add
Cross Referenced

These items are similar to 2IHE but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
WE2 Appleton Electric 00687855030385
WDK250 Appleton Electric 00687855030811
WDK275 Appleton Electric 00687855030828
RB54070 Bryant Electric 00781786540705
TP7123 Eaton Crouse-Hinds 00786189071238
36512 Morris 00601986365123
30273 Mulberry 00095327302739
EXR-2 Orbit Industries 00835243006157
WPEX2 Legrand Pass & Seymour 00785007117011
ETL-1 Perfect Line n/a
ETL1 Perfect Line n/a
5407-0 Raco 00050169540701
951 Raco 00050169009512
DE000S Raco 00092326112093
EXR-2V Teddico-BWF 00087115350084
EXR2 Teddico-BWF n/a
2IHE Thomas & Betts 00042269394179
ETL1 Thomas & Betts 00785055995432
LTD11-22 Thomas & Betts n/a
LTD14-22 Thomas & Betts n/a
S450E Thomas & Betts 00042269651708
PC-1PL Thomas & Betts Conduit n/a
WB2EXT Topaz 00751338850972

* All prices subject to change.

Begin Live Chat