30809 - 3 1/2RND Box #9BRKT&Clamp

Carlon

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 50)

  • $0.00 (Per 100)

Info icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
30809
Manufacturer
Carlon
Manufacturer's Part Number
3080-9
Description
3 1/2RND Box #9BRKT&Clamp
Ceiling Box, Phenolic Material, Brown, 14 Cu.In Capacity, Round, Ears, 2-1/8 In Width, 3-1/2 In Diameter, 37.75 LB/100
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Boxes & Covers Mark as Incorrect
Suggest a New Category
Classification
Plastic Boxes
UNSPSC
39121316 - Ceiling box
UPC/EAN/GTIN
786358502709 / 5415022443059 / 00786358502709
Weight per unit
0.378 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Stock Availability
Nacogdoches
0
All Stores
0
Resources
Images
 
 
30809 - Small Image
 
30809 - Large Image
 
30809 - Large Image
Specifications Sheets
 
 
30809 - Specification Sheet
Attachments
 
 
30809 - Specification Sheet
Other Links
 
 
30809 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Phenolic
Shape
Round
Material, Color, and Finish
Color
Brown
Dimensions and Weight
Width
2-1/8 in
Diameter
3-1/2 in;88.9 mm
Descriptions
Product Type
Ceiling Box
Description
3 1/2RND BOX #9BRKT&CLAMP
Long Description
Ceiling Box, Phenolic Material, Brown, 14 cu.in Capacity, Round, Ears, 2-1/8 in Width, 3-1/2 in Diameter, 37.75 lb/100
Features
Round Ceiling/Fixture Outlet Box, Volume 14.0 Inches, Diameter 3-1/2 Inches, Depth 2-1/8 Inches, Color Brown, Material Phenolic, Mounting Means #9 Snap-In Bracket, with High Clamps
Short Description
3-1/2" Round Ceiling Box, Phenolic, Brown, 14 cu.in, #9 Bracket & Clamp
extra long description
ABB 3080-9 3-1/2 RND OUTLET BX,NM,1
Special Features
High clamps
Additional Information
Mounting Type
Ears
Standards Met
UL E11461 Listed
package quantity
50 CT
Made in USA
yes
Knockouts
0
Manufacturer Information
Brand
Carlon
Manufacturers Part Number
3080-9
sub brand
Carlon(R)
GTIN
00786358502709
UPC
786358502709
Taxonomies, Classifications, and Categories
Category Description
PLASTIC BOXES
Type
Outlet Boxes
Availability
Status
Inactive
Packaging
Weight
37.75 lb/100
Weight per each
0.378
Carton
50
Uses, Certifications, and Standards
Capacity
14 cu.in
Application
Suitable for Fixture Support Up to 15 Lbs in Wall Only
Mounting
Ears
standard
UL E11461
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available
These alternate items can be purchased instead of 30809.
Jump To:

Similar Items

Similar items are close alternatives to 30809, though they may not be 100% alike.

Fixture Support Box, Fiberglass Reinforced Polyester BMC;Galvanized Steel (Brack...
  • MFR Part #: 9338ESK
  • Manufacturer: Allied Moulded
  • Find: Similar Items
  • Pkg Sizes: 50 ($198.62) ·
9338ESK - Allied Moulded

Check local availability

Total Availability: In Stock

Book Price

$3.97

Each

QTY:
Each
Add
Ceiling Box, PVC Material, Black, 16 Cu.In Capacity, Clamp Cable Entry, Round, S...
  • MFR Part #: TP16200
  • Manufacturer: Crouse-Hinds
  • Find: Similar Items
  • Pkg Sizes: 50 ($597.46) ·
TP16200 - Crouse-Hinds

Check local availability

Total Availability: In Stock

Book Price

$11.95

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat