4G1234 - 1-5/8D, 4G BX, 1/2&3/4ko

Steel City

  • $67.22 (Each)
  • $67.22 (Each)

  • $336.10 (Per 5)

  • $6,722.10 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
4G1234
Manufacturer
Steel City
Manufacturer's Part Number
4G 1/2 3/4
Description
1-5/8D, 4G BX, 1/2&3/4ko
Four Gang Drawn Style Box, 70 Cubic Inches, 10-7/16 Inches Long X 4-1/2 Inches Wide X 1-5/8 Inches Deep, Drawn Construction With 1/2 Inch and 3/4 Inch Knockouts, For Use With Conduit, With Conduit Knockouts
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Outlet Boxes, Etc. - Steel Mark as Incorrect
Suggest a New Category
Classification
Switch Boxes
UNSPSC
39121330 - Gang box
UPC/GTIN
785991130201 / 00785991130201
Weight per unit
1.6 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$67.22 (Each)
Carton
$336.10 (Per 5)
Resources
Images
 
 
4G1234 - Small Image
 
4G1234 - Large Image
Attachments
 
 
4G1234 - Specification Sheet
Other Links
 
 
4G1234 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Color
Silver
Dimensions and Weight
Size
10-7/16 Inches Length x 4-1/2 Inches Width x 1-5/8 Inches Depth
Descriptions
Description
1-5/8D,4G BX,1/2&3/4KO
Long Description
Four Gang Drawn Style Box, 70 Cubic Inches, 10-7/16 Inches Long x 4-1/2 Inches Wide x 1-5/8 Inches Deep, Drawn Construction with 1/2 Inch and 3/4 Inch Knockouts, For use with Conduit, with Conduit Knockouts
Construction
Drawn
Product Type
4-Gang BX, STL, 70CUIN, 1/23/4ko
extra long description
ABB 4G 1/2 3/4 4-GANG BX,STL,70CUI
Additional Information
Knockouts
26
number of outlet
4
Manufacturer Information
Manufacturers Part Number
4G 1/2 3/4
Brand
Steel City
GTIN
00785991130201
UPC
785991130201
Taxonomies, Classifications, and Categories
Category Description
SWITCH BOXES
Type
Gang Boxes
Packaging
Weight per each
1.6
Carton
5
Uses, Certifications, and Standards
Application
For use with conduit
standard
UL E2969, CSA 5043
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat