500SC - BM Clamp 1/4-20THR 15/16

Steel City

  • $3.82 (Each)
  • $3.82 (Each)

  • $191.22 (Per 50)

  • $382.45 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
500SC
Manufacturer
Steel City
Manufacturer's Part Number
500-SC
Description
BM Clamp 1/4-20THR 15/16
Beam Clamp, Malleable Iron Material, 1-1/4 In Length, 1/4 In - 20 Thread Size, 1/4 In Diameter, 0.22 LB
Slang Terms

Suggest a New Term
Categories
Anchor and Fasteners - Anchors & Fasteners Mark as Incorrect
Suggest a New Category
Classification
Beam, Ra, Edge, & Parallel Clamps
UNSPSC
31162905 - Beam clamps
UPC/EAN/GTIN
785991509502 / 5415022163865 / 00785991509502
Weight per unit
0.22 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.82 (Each)
Carton
$191.22 (Per 50)
Resources
Images
 
 
500SC - Small Image
 
500SC - Large Image
 
500SC - Large Image
 
500SC - Large Image
 
500SC - Large Image
 
500SC - Large Image
360 Images
 
 
500SC - 360 Image
Attachments
 
 
500SC - Specification Sheet
Other Links
 
 
500SC - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Malleable Iron
Dimensions and Weight
Diameter
1/4 in
Width
1 in
Length
1-1/4 in
Descriptions
Product Type
Beam Clamp
Description
BM CLAMP 1/4-20THR 15/16
Long Description
Beam Clamp, Malleable Iron Material, 1-1/4 in Length, 1/4 in - 20 Thread Size, 1/4 in Diameter, 0.22 lb
Short Description
Beam Clamp, Malleable Iron, 1-1/4 in
extra long description
ABB 500-SC BEAM CLAMP.
Special Features
Supports threaded rod, threaded brindle rings and electrical boxes
Additional Information
Thread Size
1/4 in - 20
Standards Met
CSA 63683 Certified
package quantity
100 PK
Manufacturer Information
Brand
Steel City
Manufacturers Part Number
500-SC
GTIN
00785991509502
UPC
785991509502
Taxonomies, Classifications, and Categories
Category Description
BEAM, RA, EDGE, & PARALLEL CLAMPS
Type
Clamp, Beam
Packaging
Weight
0.22 lb
Weight per each
0.22
Carton
50
Uses, Certifications, and Standards
standard
CSA 63683
Application
For hanging rod
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat