503SC - BM Clamp 1/2-13THR 1"

Steel City

  • $19.52 (Each)
  • $19.52 (Each)

  • $390.49 (Per 20)

  • $1,952.43 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
503SC
Manufacturer
Steel City
Manufacturer's Part Number
503 SC
Description
BM Clamp 1/2-13THR 1"
Beam Clamp, Malleable Iron Material, 2-1/2 In Length, Electro Plated, 1/2 In - 13 Thread Size, 1/2 In Diameter, 1.73 LB
Slang Terms

Suggest a New Term
Categories
Anchor and Fasteners - Anchors & Fasteners Mark as Incorrect
Suggest a New Category
Classification
Beam, Ra, Edge, & Parallel Clamps
UNSPSC
31162905 - Beam clamps
UPC/EAN/GTIN
785991509625 / 5415022443233 / 00785991509625
Weight per unit
1.733 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$19.52 (Each)
Carton
$390.49 (Per 20)
Resources
Images
 
 
503SC - Small Image
 
503SC - Large Image
 
503SC - Large Image
Attachments
 
 
503SC - Specification Sheet
Other Links
 
 
503SC - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Malleable Iron
Material, Color, and Finish
Finish
Electro Plated
Dimensions and Weight
Diameter
1/2 in
Length
2-1/2 in
Width
2-5/8 in
Descriptions
Product Type
Beam Clamp
Description
BM CLAMP 1/2-13THR 1"
Long Description
Beam Clamp, Malleable Iron Material, 2-1/2 in Length, Electro Plated, 1/2 in - 13 Thread Size, 1/2 in Diameter, 1.73 lb
Short Description
Beam Clamp, Malleable Iron, 2-1/2 in, Electro Plated
extra long description
ABB 503 SC M.I. BEAM CLAMP
Additional Information
Thread Size
1/2 in - 13
Standards Met
CSA 63683 Certified
package quantity
100 PK
Manufacturer Information
Manufacturers Part Number
503 SC
Brand
Steel City
GTIN
00785991509625
UPC
785991509625
Taxonomies, Classifications, and Categories
Category Description
BEAM, RA, EDGE, & PARALLEL CLAMPS
Type
Clamp, Beam
Packaging
Weight
1.73 lb
Weight per each
1.733
Carton
20
Uses, Certifications, and Standards
standard
CSA 63683
Application
For hanging rod
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat