5215112 - 4SQ, 1-1/2D STL BX W/1/2 Ko

Steel City

  • $2.90 (Each)
  • $2.90 (Each)

  • $144.99 (Per 50)

  • $289.98 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
5215112
Manufacturer
Steel City
Manufacturer's Part Number
52151 1/2
Description
4SQ, 1-1/2D STL BX W/1/2 Ko
Outlet Box, Pre-Galvanized, Silver, 21 Cu.In Capacity, Square, Knockout Cable Entry, 1/2 In Knockout Size, 17 Knockouts, Wall or Ceiling Mount, 1 Outlet, 4 In Length, 4 In Width, 1-1/2 In Height, 62.5 LB/100
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Outlet Boxes, Etc. - Steel Mark as Incorrect
Suggest a New Category
Classification
Steel Boxes & Covers
UNSPSC
39121308 - Outlet box
UPC/EAN/GTIN
785991164251 / 5415022284799 / 00785991164251
Weight per unit
0.625 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.90 (Each)
Carton
$144.99 (Per 50)
Resources
Images
 
 
5215112 - Small Image
 
5215112 - Large Image
 
5215112 - Large Image
 
5215112 - Large Image
 
5215112 - Large Image
 
5215112 - Large Image
Specifications Sheets
 
 
5215112 - Specification Sheet
360 Images
 
 
5215112 - 360 Image
Attachments
 
 
5215112 - Specification Sheet
Other Links
 
 
5215112 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Shape
Square
Material, Color, and Finish
Finish
Pre-Galvanized
Color
Silver
Dimensions and Weight
Length
4 in;101.6 mm
Width
4 in;101.6 mm
Height
1-1/2 in;38.1 mm
Depth
1-1/2
Descriptions
Description
4SQ,1-1/2D STL BX W/1/2 KO
Product Type
Outlet Box
Long Description
Outlet Box, Pre-Galvanized, Silver, 21 cu.in Capacity, Square, Knockout Cable Entry, 1/2 in Knockout Size, 17 Knockouts, Wall or Ceiling Mount, 1 outlet, 4 in Length, 4 in Width, 1-1/2 in Height, 62.5 lb/100
Features
Square Box, 21 Cubic Inches, 4 Inch Square x 1-1/2 Inch Deep, 1/2 Inch Knockouts, Pre-Galvanized Steel, For use with Conduit
Short Description
4" Square Outlet Box, 1-1/2" Deep, Silver, 3/4" KO
Special Features
Made of Steel
extra long description
ABB 52151 1/2 4 IN.SQUARE BX,STL,21
Additional Information
Cable Entry Type
Knockout
for use with
Conduit
Knockout Size
1/2 in
Number of Knockouts
17
Mounting Type
Wall Mount;Ceiling Mount
Number of Outlets
1
Standards Met
UL Listed E2969
package quantity
50 CT
Made in USA
yes
number of outlet
1
Knockouts
16
Manufacturer Information
Manufacturers Part Number
52151 1/2
Brand
Steel City
sub brand
Steel City(R)
GTIN
00785991164251
UPC
785991164251
Taxonomies, Classifications, and Categories
Category Description
STEEL BOXES & COVERS
Type
Outlet Boxes
Packaging
Weight
62.5 lb/100
Weight per each
0.625
Carton
50
Uses, Certifications, and Standards
Capacity
21 cu.in
Application
Conduit
standard
UL E2969
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat