521511234EW - 4SQ WLDBX W/1/2&3/4 Ko

Steel City

  • $3.06 (Each)
  • $3.06 (Each)

  • $152.98 (Per 50)

  • $305.96 (Per 100)

In-Stock: 3,250 available locally (Tyler, TX) ( change location)
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
521511234EW
Manufacturer
Steel City
Manufacturer's Part Number
521511234EW
Description
4SQ WLDBX W/1/2&3/4 Ko
Outlet Box, Pre-Galvanized, Silver, 21 Cu.In Capacity, Square, Knockout Cable Entry, 1/2 In;3/4 In Knockout Size, 17 Knockouts, Wall or Ceiling Mount, 1 Outlet, 4 In Length, 4 In Width, 1-1/2 In Height, 71.5 LB/100
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Outlet Boxes, Etc. - Steel Mark as Incorrect
Suggest a New Category
Classification
Steel Boxes & Covers
UNSPSC
39121308 - Outlet box
UPC/EAN/GTIN
785991164428 / 5415022443301 / 00785991164428
Weight per unit
0.715 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.06 (Each)
Carton
$152.98 (Per 50)
Stock Availability
Tyler
3,250 (Check another store)
All Stores
11,208
Resources
Images
 
 
521511234EW - Small Image
 
521511234EW - Large Image
 
521511234EW - Large Image
 
521511234EW - Large Image
 
521511234EW - Large Image
360 Images
 
 
521511234EW - 360 Image
Other Links
 
 
521511234EW - Other
Attachments
 
 
521511234EW - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Shape
Square
Material, Color, and Finish
Color
Silver
Finish
Pre-Galvanized
Dimensions and Weight
Depth
1-1/2
Height
1-1/2 in;38.1 mm
Length
4 in;101.6 mm
Width
4 in;101.6 mm
Descriptions
Description
4SQ WLDBX W/1/2&3/4 KO
Extra Long Description
TB 521511234EW 4IN.SQ BX,STL,21CU,1
Features
Square Box, 21 Cubic Inches, 4 Inch Square x 1-1/2 Inch Deep, 1/2 Inch and 3/4 Inch Eccentric Knockouts, Galvanized Steel, Welded Construction, For use with Conduit
Long Description
Outlet Box, Pre-Galvanized, Silver, 21 cu.in Capacity, Square, Knockout Cable Entry, 1/2 in;3/4 in Knockout Size, 17 Knockouts, Wall or Ceiling Mount, 1 outlet, 4 in Length, 4 in Width, 1-1/2 in Height, 71.5 lb/100
Product Type
Outlet Box
Short Description
4" Square Outlet Box, 1-1/2" Deep, Silver, 3/4" KO
Special Features
Made of Steel
Additional Information
Cable Entry Type
Knockout
For Use With
Conduit
Knockout Size
1/2 in;3/4 in
Knockouts
17
Made In USA
yes
Mounting Type
Wall Mount;Ceiling Mount
Number Of Knockouts
17
Number Of Outlet
1
Number Of Outlets
1
Package Quantity
50 CT
Standards Met
UL Listed E2969
Manufacturer Information
Brand
Steel City
Manufacturers Part Number
521511234EW
Sub Brand
Steel City(R)
GTIN
00785991164428
UPC
785991164428
Taxonomies, Classifications, and Categories
Category Description
STEEL BOXES & COVERS
Type
Outlet Boxes
Packaging
Weight
71.5 lb/100
Weight per each
0.715
Carton
50
Uses, Certifications, and Standards
Application
Conduit
Capacity
21 cu.in
Standard
UL E2969
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of 521511234EW.
Jump To:

Similar Items

Similar items are close alternatives to 521511234EW, though they may not be 100% alike.

Cross Referenced

These items are similar to 521511234EW but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
4SEK Appleton Electric 00687855703173
4SSPL Appleton Electric 00687855753352
TP404 Eaton Crouse-Hinds 00786189104042
TP415 Eaton Crouse-Hinds n/a
4SEK O-Z Gedney n/a
189 Raco 00050169901892
4SSPL Thomas & Betts 00781720001736
4SW12 Thomas & Betts 00781720041121
4SWCKO Thomas & Betts n/a
4SWSPL Thomas & Betts 00781720041138
521511234EW Thomas & Betts 00785991164428
52151 1/2 3/4 EW Thomas & Betts n/a

* All prices subject to change.

Begin Live Chat