521711234E - 4SQ 2-1/8D BXW/1/2&3/4 Ko

Steel City

  • $5.45 (Each)
  • $5.45 (Each)

  • $272.40 (Per 50)

  • $544.80 (Per 100)

In-Stock: 37 available locally (Natchitoches, LA) ( change location)
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
521711234E
Manufacturer
Steel City
Manufacturer's Part Number
521711234E
Description
4SQ 2-1/8D BXW/1/2&3/4 Ko
Outlet Box, Pre-Galvanized, Silver, 30.3 Cu.In Capacity, Square, Knockout Cable Entry, 1/2 In;3/4 In Knockout Size, 13 Knockouts, Wall or Ceiling Mount, 1 Outlet, 4 In Length, 4 In Width, 2-1/8 In Height, 90 LB/100
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Outlet Boxes, Etc. - Steel Mark as Incorrect
Suggest a New Category
Classification
Steel Boxes & Covers
UNSPSC
39121308 - Outlet box
UPC/EAN/GTIN
785991167115 / 5415022230161 / 00785991167115
Weight per unit
0.9 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$5.45 (Each)
Carton
$272.40 (Per 50)
Stock Availability
Natchitoches
37 (Check another store)
Alexandria
1,574
All Stores
14,231
Resources
360 Images
 
 
521711234E - 360 Image
Attachments
 
 
521711234E - Specification Sheet
Images
 
 
521711234E - Small Image
 
521711234E - Large Image
 
521711234E - Large Image
 
521711234E - Large Image
 
521711234E - Large Image
Other Links
 
 
521711234E - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Shape
Square
Material, Color, and Finish
Color
Silver
Finish
Pre-Galvanized
Dimensions and Weight
Depth
2-1/8
Height
2-1/8 in;53.975 mm
Length
4 in;101.6 mm
Width
4 in;101.6 mm
Descriptions
Description
4SQ 2-1/8D BXW/1/2&3/4 KO
Extra Long Description
ABB 521711234E 4 INSQUARE BX,STL,30
Features
Square Box, 30.3 Cubic Inches, 4 Inch Square x 2-1/8 Inch Deep, 1/2 Inch and 3/4 Inch Eccentric Knockouts, Galvanized Steel, Welded Construction, Ground Bump, For use with Conduit
Long Description
Outlet Box, Pre-Galvanized, Silver, 30.3 cu.in Capacity, Square, Knockout Cable Entry, 1/2 in;3/4 in Knockout Size, 13 Knockouts, Wall or Ceiling Mount, 1 outlet, 4 in Length, 4 in Width, 2-1/8 in Height, 90 lb/100
Product Type
Outlet Box
Short Description
4" Square Outlet Box, Silver, 2-1/8" D, 3/4" KO
Special Features
Made of Steel, Welded Construction
Additional Information
Cable Entry Type
Knockout
For Use With
Conduit
Knockout Size
1/2 in;3/4 in
Knockouts
13
Made In USA
yes
Mounting Type
Wall Mount;Ceiling Mount
Number Of Knockouts
13
Number Of Outlet
1
Number Of Outlets
1
Package Quantity
50 CT
Standards Met
UL Listed E2969
Manufacturer Information
Brand
Steel City
Manufacturers Part Number
521711234E
Sub Brand
Steel City(R)
GTIN
00785991167115
UPC
785991167115
Taxonomies, Classifications, and Categories
Category Description
STEEL BOXES & COVERS
Type
Outlet Boxes
Packaging
Weight
90 lb/100
Weight per each
0.9
Carton
50
Uses, Certifications, and Standards
Application
Conduit
Capacity
30.3 cu.in
Standard
UL E2969
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of 521711234E.
Jump To:

Similar Items

Similar items are close alternatives to 521711234E, though they may not be 100% alike.

Cross Referenced

These items are similar to 521711234E but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
4SDEK Appleton Electric 00687855771264
4SD-SPL Appleton Electric 00687855751106
TP404 Eaton Crouse-Hinds 00786189104042
TP430 Eaton Crouse-Hinds n/a
TP403 Eaton Crouse-Hinds 00786189104035
TP434 Eaton Crouse-Hinds 00786189104346
52171-S Garvin Industries 00785592521720
52171S Garvin Industries 00785592521729
4SDB50 Orbit Industries 00835243000902
4SDB-50 Orbit Industries 00835243000908
4SDB5075 Orbit Industries 00835243000926
4SDB-MKO Orbit Industries 00835243001168
4SDBMKO Orbit Industries 00835243001169
4SDEK O-Z Gedney n/a
4SD-SPL O-Z Gedney 00687855751105
232 Raco 00050169902325
8232 Raco 00050169002321
4SDW12 Thomas & Betts 00781720041565
521711/23/4E30 Thomas & Betts n/a
521711234E Thomas & Betts 00785991167115
52171 1/2 3/4 E Thomas & Betts n/a
521711234E30 Thomas & Betts 00785991100181
B8452 Topaz 00751338867628
B8546 Topaz 00751338871403

* All prices subject to change.

Begin Live Chat