5234TB - 1" STR STL LT Conn

T&B Ind Fitting

  • $20.94 (Each)
  • $20.94 (Each)

  • $209.42 (Per 10)

  • $1,047.08 (Per 50)

  • $2,094.17 (Per 100)

In-Stock: 22 available locally (Bastrop, TX) ( change location)
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
5234TB
Manufacturer
T&B Ind Fitting
Manufacturer's Part Number
5234-TB
Description
1" STR STL LT Conn
Liquid Tight Straight Connector, 1 In Trade Size, Steel, Zinc Electroplated/Chromate Coating, 17/8 In Length, 15/16 In Diameter, Non-Insulated, 1 In NPT Thread Size, Threaded Connection, 1 Outlet, 37.5 LB/100
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Liquid Tight Fittings Mark as Incorrect
Suggest a New Category
Classification
Metallic Fittings
UNSPSC
39121420 - Liquid tight connectors
UPC/EAN/GTIN
786210052342 / 5414363142737 / 00786210052342
Weight per unit
0.375 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$20.94 (Each)
Carton
$209.42 (Per 10)
Standard Packaging
$1,047.08 (Per 50)
Stock Availability
Bastrop
22 (Check another store)
Austin RDC
158
All Stores
3,143
Resources
Images
 
 
5234TB - Small Image
 
5234TB - Large Image
 
5234TB - Large Image
 
5234TB - Large Image
 
5234TB - Large Image
 
5234TB - Large Image
Specifications Sheets
 
 
5234TB - Specification Sheet
360 Images
 
 
5234TB - 360 Image
Other Links
 
 
5234TB - Other
 
5234TB - Other
Attachments
 
 
5234TB - Specification Sheet
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
Steel
Material, Color, and Finish
Finish
Zinc Electroplated/Chromate Coating
Dimensions and Weight
Diameter
15/16 in;33.3 mm
Length
17/8 in;47.6 mm
Size
1 INCH
Descriptions
Description
1" STR STL LT CONN
Extra Long Description
ABB 5234-TB 1 INCH NON-INSUL LIQ-TI
Features
1 Inch Straight Steel Liquidtight Connector, Non-insulated
Long Description
Liquid Tight Straight Connector, 1 in Trade Size, Steel, Zinc Electroplated/Chromate Coating, 17/8 in Length, 15/16 in Diameter, Non-Insulated, 1 in NPT Thread Size, Threaded Connection, 1 outlet, 37.5 lb/100
Product Type
Liquid Tight Straight Connector
Short Description
Liquid Tight Straight Connector, Steel, 1 in, Straight
Special Features
Coordinated Performance with T&B Liquidtight Systems Flexible Metallic Conduits;Ingress Protection Ratings Aligned with Industrial Enclosures;Safe Edge(R) Ground Cones Provide Superior Bonding;Double Bevel Sealing Ring Eases Assembly and Insures Seal Tight Performance;Heat Curled Insulators Protect Wire Sheathing from Damage
Additional Information
Connection Orientation
Straight
Connection Type
Threaded
For Use With
Liquid Tight Flexible Metal Conduit
Insulated/Non-Insulated
Non-Insulated
Made In USA
yes
Number Of Outlets
1
Package Quantity
10 CT;50 PK
Standards Met
UL E23018 Listed;CSA Certified
Thread Size
1 in NPT
Manufacturer Information
Brand
T&B Ind Fitting
Manufacturers Part Number
5234-TB
Sub Brand
ABB
GTIN
00786210052342
UPC
786210052342
Taxonomies, Classifications, and Categories
Category Description
METALLIC FITTINGS
Type
Connectors-Straight
Trade Size
Trade Size
1 in
Packaging
Weight
37.5 lb/100
Weight per each
0.375
Carton
10
Package
50
Uses, Certifications, and Standards
Application
Used Where Flexible Metal Raceway is Installed in Outdoor or Indoor Locations Where Exposed to Continuous or Intermittent Moisture
Standard
UL E23018, CSA
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 3,143

Location search:
These alternate items can be purchased instead of 5234TB.
Jump To:

Similar Items

Similar items are close alternatives to 5234TB, though they may not be 100% alike.

Cross Referenced

These items are similar to 5234TB but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
ST100 Appleton Electric 00781381679404
432SLT Bridgeport Fittings 00781747024329
LT100 Eaton Crouse-Hinds 00784564301000
LTK100 Eaton Crouse-Hinds 00784564000187
K100 Killark 00783936998497
4Q100 O-Z Gedney 00783126617405
3404 Raco 00050169034040
H100 Raco n/a
LTM100 Raco n/a
5234TB Thomas & Betts 00786210052342
LT103 Thomas & Betts 00785991424799
LT100SA Eaton Crouse-Hinds 00784564962614
5234AL Thomas & Betts 00786210802497

* All prices subject to change.

Begin Live Chat