52C16 - 4SQ, 1G, 1-1/4" RSD DVC RNG

Steel City

  • $3.59 (Each)
  • $3.59 (Each)

  • $89.78 (Per 25)

  • $359.11 (Per 100)

In-Stock: 30 available locally (Paris, TX) ( change location)
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
52C16
Manufacturer
Steel City
Manufacturer's Part Number
52 C 16
Description
4SQ, 1G, 1-1/4" RSD DVC RNG
Square Device Cover, Steel, Pre-Galvanized, Silver, 101.6 MM Length, 101.6 MM Width, Surface Mount, 0.36 LB/Ea
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Bar Hangers & Outlet Box Accy. Mark as Incorrect
Suggest a New Category
Classification
4 SQ Boxes
UNSPSC
39121304 - Electrical box covers
UPC/GTIN
785991138900 / 00785991138900
Weight per unit
0.36 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.59 (Each)
Carton
$89.78 (Per 25)
Stock Availability
Paris
30 (Check another store)
Tyler
25
All Stores
2,309
Resources
Images
 
 
52C16 - Small Image
 
52C16 - Large Image
Other Links
 
 
52C16 - Other
Attachments
 
 
52C16 - Specification Sheet
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
Steel
Shape
Square
Material, Color, and Finish
Color
Silver
Finish
Pre-Galvanized
Dimensions and Weight
Length
101.6 mm
Size
4 Inches
Width
101.6 mm
Descriptions
Description
4SQ, 1G, 1-1/4" RSD DVC RNG
Extra Long Description
TB 52 C 16 4SQ RNG 1G, 1-1/4IN RSD,
Features
One Gang Square Device Cover, 8.3 Cubic Inches, 4 Inch Square x 1-1/4 Inch Raised, Pre-Galvanized Steel.
Long Description
Square Device Cover, Steel, Pre-Galvanized, Silver, 101.6 mm Length, 101.6 mm Width, Surface Mount, 0.36 lb/EA
Product Type
Square Device Cover
Short Description
4" Square Device Cover, 2 Gang, Steel, Pre-Galvanized, Silver, 3/4" Raised
Additional Information
For Use With
Square Boxes
Knockouts
0
Made In USA
yes
Mounting Type
Surface Mount
Number Of Outlet
1
Package Quantity
25 CT
Standards Met
UL E2969
Manufacturer Information
Brand
Steel City
Manufacturers Part Number
52 C 16
Sub Brand
Steel City
GTIN
00785991138900
UPC
785991138900
Taxonomies, Classifications, and Categories
Category Description
4 SQ BOXES
Type
Outlet Box Covers
Packaging
Weight
0.36 lb/EA
Weight per each
0.36
Carton
25
Uses, Certifications, and Standards
Standard
UL E2969
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of 52C16.
Jump To:

Similar Items

Similar items are close alternatives to 52C16, though they may not be 100% alike.

Cross Referenced

These items are similar to 52C16 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
8466 Appleton Electric 00687855776504
846-125 Appleton Electric 00687855768400
120 Eaton B-Line n/a
TP490 Eaton Crouse-Hinds 00786189104905
52C16 Garvin Industries 00785592520371
1 Mulberry n/a
111 Mulberry n/a
123 Mulberry n/a
264 Mulberry n/a
123 nVent-Thermal Management 00782856381006
41125 Orbit Industries 00835243000087
775 Raco 00050169907757
FP-405 Thomas & Betts 00785991116168
405 Thomas & Betts n/a
405BWR Thomas & Betts n/a
52C16 Thomas & Betts 00785991138900
401-C Thomas & Betts n/a
52-C-3-1/2-25 Thomas & Betts n/a
52-C-49-1-1/4 Thomas & Betts 00785991140156
C4457 Topaz 00751338871366

* All prices subject to change.

Begin Live Chat