52C21 - 4SQ, 2G, 1-1/4" RSD DVC RNG

Steel City

  • $7.56 (Each)
  • $7.56 (Each)

  • $189.03 (Per 25)

  • $756.11 (Per 100)

In-Stock: 25 available locally (Galena Park, TX) ( change location)
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
52C21
Manufacturer
Steel City
Manufacturer's Part Number
52 C 21
Description
4SQ, 2G, 1-1/4" RSD DVC RNG
Square Device Cover, Steel, Pre-Galvanized, Silver, 101.6 MM Length, 101.6 MM Width, Surface Mount, 0.38 LB/Ea
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Bar Hangers & Outlet Box Accy. Mark as Incorrect
Suggest a New Category
Classification
4 SQ Boxes
UNSPSC
39121304 - Electrical box covers
UPC/GTIN
785991139150 / 00785991139150
Weight per unit
0.375 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$7.56 (Each)
Carton
$189.03 (Per 25)
Stock Availability
Galena Park
25 (Check another store)
Deer Park
0
All Stores
297
Resources
360 Images
 
 
52C21 - 360 Image
Images
 
 
52C21 - Small Image
 
52C21 - Large Image
 
52C21 - Large Image
 
52C21 - Large Image
 
52C21 - Large Image
 
52C21 - Large Image
Other Links
 
 
52C21 - Other
Attachments
 
 
52C21 - Specification Sheet
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
Steel
Shape
Square
Material, Color, and Finish
Color
Silver
Finish
Pre-Galvanized
Dimensions and Weight
Length
101.6 mm
Size
4 Inches
Width
101.6 mm
Descriptions
Description
4SQ, 2G, 1-1/4" RSD DVC RNG
Extra Long Description
TB 52 C 21 4SQ RNG 2G, 1-1/4IN RSD,
Features
Two Gang Square Device Cover, 15 Cubic Inches, 4 Inch Square x 1-1/4 Inch Raised, Pre-Galvanized Steel.
Long Description
Square Device Cover, Steel, Pre-Galvanized, Silver, 101.6 mm Length, 101.6 mm Width, Surface Mount, 0.38 lb/EA
Product Type
Square Device Cover
Short Description
4" Square Device Cover, 2 Gang, Steel, Pre-Galvanized, Silver, 3/4" Raised
Additional Information
For Use With
Square Boxes
Knockouts
0
Made In USA
yes
Mounting Type
Surface Mount
Number Of Outlet
2
Package Quantity
25 CT
Standards Met
UL E2969
Manufacturer Information
Brand
Steel City
Manufacturers Part Number
52 C 21
Sub Brand
Steel City
GTIN
00785991139150
UPC
785991139150
Taxonomies, Classifications, and Categories
Category Description
4 SQ BOXES
Type
Outlet Box Covers
Packaging
Weight
0.38 lb/EA
Weight per each
0.375
Carton
25
Uses, Certifications, and Standards
Standard
UL E2969
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of 52C21.
Jump To:

Similar Items

Similar items are close alternatives to 52C21, though they may not be 100% alike.

Cross Referenced

These items are similar to 52C21 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
8469B Appleton Electric 00687855627738
TP501 Eaton Crouse-Hinds 00786189105018
52C21 Garvin Industries 00785592520470
42125 Orbit Industries 00835243000162
847-125 O-Z Gedney 00687855768707
781 Raco 00050169907818
757 Raco 00050169007570
52C21 Thomas & Betts 00785991139150
52-C-52-1-1/4 Thomas & Betts 00785991140507
52-C-14 Thomas & Betts 00785991138801
R2246 Topaz 00751338867369

* All prices subject to change.

Begin Live Chat