54110 - 2/0 1H Comp Lug

Color-Keyed

  • $10.36 (Each)
  • $10.36 (Each)

  • $103.59 (Per 10)

  • $1,035.90 (Per 100)

In-Stock: 3 available locally (N Little Rock, AR) ( change location)
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
54110
Manufacturer
Color-Keyed
Manufacturer's Part Number
54110
Description
2/0 1H Comp Lug
Standard Barrel Single Hole Compression Lug, 2/0 Awg Conductor Size, Non-Insulated, Copper Conductor Material, Black (Die Color) Insulation Color, 1.93 In Overall Length, Tongue Terminal, 35 KV, 0.07 LB/Ea
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121405 - Cable or wire lug
UPC/EAN/GTIN
786210541105 / 5414363143345 / 00786210541105
Weight per unit
0.069 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$10.36 (Each)
Carton
$103.59 (Per 10)
Stock Availability
N Little Rock
3 (Check another store)
Little Rock
10
All Stores
2,613
Resources
360 Images
 
 
54110 - 360 Image
Images
 
 
54110 - Small Image
 
54110 - Large Image
 
54110 - Large Image
 
54110 - Large Image
 
54110 - Large Image
 
54110 - Video
Other Links
 
 
54110 - Other
 
54110 - Other
Attachments
 
 
54110 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Insulation
None
Material
Copper
Terminal Type
Tongue
Voltage Rating
35 kV
Material, Color, and Finish
Color
Black
Conductor Material
Copper
Insulation Color
Black (Die Color)
Dimensions and Weight
Overall Length
1.93 in
Descriptions
Description
2/0 1H COMP LUG
Extra Long Description
TB 54110 2/0 CU STD BRL 1 HOLE 3/8
Features
Two-way connectors provide high pullout values, are easy to insulate and provide a low-resistance connection of high quality and low installed cost.
Long Description
Standard Barrel Single Hole Compression Lug, 2/0 AWG Conductor Size, Non-Insulated, Copper Conductor Material, Black (Die Color) Insulation Color, 1.93 in Overall Length, Tongue Terminal, 35 kV, 0.07 lb/EA
Product Type
Standard Barrel Single Hole Compression Lug
Short Description
Standard Barrel Single Hole Compression Lug, Non-Insulated, 1.93 in L, 35 kV
Special Features
Standard Barrel;High Conductivity
Additional Information
Cable Size
2/0 AWG
For Stud Size
3/8 in
For Use With
Copper Conductor
Insulated/Non-Insulated
Non-Insulated
Maximum Conductor Size
2/0 AWG
Maximum Voltage Rating
35 kV
Media
Yes
Number Of Holes
1
Package Quantity
10 CT;100 PK
Standards Met
UL Listed E9809;CSA Certified
Stud Size
3/8 in
Manufacturer Information
Brand
COLOR-KEYED
Manufacturers Part Number
54110
Sub Brand
Color-Keyed
GTIN
00786210541105
UPC
786210541105
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
Standard Barrel
Packaging
Weight
0.07 lb/EA
Weight per each
0.069
Carton
10
Uses, Certifications, and Standards
Standard
UL E9809
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 2,613

Location search:
These alternate items can be purchased instead of 54110.
Jump To:

Similar Items

Similar items are close alternatives to 54110, though they may not be 100% alike.

Cross Referenced

These items are similar to 54110 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
30036 3M Electrical Products 00054007125433
36923 Amprobe n/a
325403 Amprobe n/a
VHCS-2/0-38 Anderson n/a
VHCS2038 Anderson n/a
OZG# XLH241 Appleton Electric n/a
YAV26L-TC38-FX Burndy 781810021989
YA26L-BOX Burndy 781810553756
HCS12638 Burndy n/a
YA26L Burndy 00781810143827
YA26LBOX B Burndy n/a
YAG25LTC38LD Burndy 00781810036396
YAL26T38 Burndy 00781810416990
YAV70M10 Burndy 00781810328200
DPLS131 DOSSERT n/a
DPLS311 DOSSERT n/a
DPLS31-1 DOSSERT n/a
CC2038 Galvan Industries 632591710237
GL 2038 Greaves n/a
GL2038 Greaves 00784491320181
GL-2038 Greaves 784491320181
VHCS2/038 Hubbell Power Systems n/a
VHCS38 Hubbell Power Systems n/a
VHCS-2/0-38 Hubbell Power Systems n/a
CC2/038 Ideal Industries n/a
CRA-2/0 ILSCO n/a
CSWS-2/0-38 ILSCO 00783669637052
CCL2/038 ILSCO n/a
CRA2/0 ILSCO n/a
94062 Morris 00601986940627
GL2038 NSi Industries 00662381036094
CCR2038 NSi Industries n/a
XLH241 O-Z Gedney 00783126574081
LCAX2038X Panduit 74983435395
LCAS2/0-38-X Panduit 00074983225033
LCA2/038 Panduit n/a
LCA2/038L Panduit n/a
LCA2/038X Panduit 00074983900305
LCA2/0-37 Panduit n/a
BLU-2/0S Penn-Union 00785037230506
QDA28 Raco n/a
AA28B Raco n/a
BCL023B Raco n/a
BCL024B Raco n/a
KPA28 Raco n/a
KPA34 Raco n/a
273-31852-10 Thomas & Betts 786210070285
54110 Thomas & Betts 00786210541105
54111 Thomas & Betts 00786210541112
54160 Thomas & Betts 00786210541600
60144 Thomas & Betts 00786210601441
54965BE Thomas & Betts 00786210898285
HL2/038 Thomas & Betts n/a
CTL20-38 Thomas & Betts 00783786131846
HL2/0-38 Thomas & Betts n/a
54112 Thomas & Betts 00786210541129
80677 Thomas & Betts n/a
J973 Thomas & Betts 00786210815671
S989177 Thomas & Betts n/a

* All prices subject to change.

Begin Live Chat