54140 - #4 Weld Lug

Color-Keyed

  • $4.27 (Each)
  • $4.27 (Each)

  • $213.59 (Per 50)

  • $427.18 (Per 100)

In-Stock: 20 available locally (Gonzales, LA) ( change location)
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
54140
Manufacturer
Color-Keyed
Manufacturer's Part Number
54140
Description
#4 Weld Lug
Standard Barrel Single Hole Compression Lug, #4 Awg Conductor Size, Non-Insulated, Copper Conductor Material, Gray (Die Color) Insulation Color, 1.42 In Overall Length, Tongue Terminal, 35 KV, 0.02 LB/Ea
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121405 - Cable or wire lug
UPC/EAN/GTIN
786210541402 / 5414363110460 / 00786210541402
Weight per unit
0.019 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$4.27 (Each)
Carton
$213.59 (Per 50)
Stock Availability
Gonzales
20 (Check another store)
Baton Rouge
4
All Stores
3,843
Resources
360 Images
 
 
54140 - 360 Image
Images
 
 
54140 - Small Image
 
54140 - Large Image
 
54140 - Large Image
 
54140 - Large Image
 
54140 - Large Image
 
54140 - Video
Other Links
 
 
54140 - Other
 
54140 - Other
Attachments
 
 
54140 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Insulation
None
Material
Copper
Terminal Type
Tongue
Voltage Rating
35 kV
Material, Color, and Finish
Color
Gray
Conductor Material
Copper
Insulation Color
Gray (Die Color)
Dimensions and Weight
Overall Length
1.42 in
Descriptions
Description
#4 WELD LUG
Extra Long Description
TB 54140 No4 CU LUG STD BRL 1HL 3/8
Features
Two-way connectors provide high pullout values, are easy to insulate and provide a low-resistance connection of high quality and low installed cost.
Long Description
Standard Barrel Single Hole Compression Lug, #4 AWG Conductor Size, Non-Insulated, Copper Conductor Material, Gray (Die Color) Insulation Color, 1.42 in Overall Length, Tongue Terminal, 35 kV, 0.02 lb/EA
Product Type
Standard Barrel Single Hole Compression Lug
Short Description
Standard Barrel Single Hole Compression Lug, Non-Insulated, 1.42 in L, 35 kV
Special Features
Standard Barrel;High Conductivity
Additional Information
Cable Size
4 AWG
For Stud Size
3/8 in
For Use With
Copper Conductor
Insulated/Non-Insulated
Non-Insulated
Maximum Conductor Size
#4 AWG
Maximum Voltage Rating
35 kV
Media
Yes
Number Of Holes
1
Package Quantity
50 CT;500 PK
Standards Met
UL Listed E9809;CSA Certified
Stud Size
3/8 in
Manufacturer Information
Brand
COLOR-KEYED
Manufacturers Part Number
54140
Sub Brand
Color-Keyed
GTIN
00786210541402
UPC
786210541402
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
Standard Barrel
Packaging
Weight
0.02 lb/EA
Weight per each
0.019
Carton
50
Uses, Certifications, and Standards
Standard
UL E9809
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of 54140.
Jump To:

Similar Items

Similar items are close alternatives to 54140, though they may not be 100% alike.

Cross Referenced

These items are similar to 54140 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
30021 3M Electrical Products 00054007124696
33471 Amprobe n/a
328164 Amprobe n/a
VHCS438 Anderson n/a
VHCS-4-38 Anderson n/a
YA4CL4-BOX Burndy 00781810552506
YA4CL4 Burndy 00781810098066
YAL4CT38 Burndy 00781810417539
HCS1438 Burndy n/a
DPLS4138 DOSSERT n/a
DPLS4-1-38 DOSSERT n/a
GL 438 Greaves n/a
GL438 Greaves 00784491320082
VHCS438 Hubbell Power Systems 00096359338710
CC438 Ideal Industries n/a
CSWS-4-38 ILSCO 00783669630411
CCL-4-38 ILSCO 78366903126
94030 Morris 00601986940306
GL438 NSi Industries 00662381036049
LCA4-38-L Panduit 00074983900138
LCAS4-38-L Panduit 00074983225286
LCAS438 Panduit n/a
LCA4-38 Panduit n/a
BLU-4S2 Penn-Union 00785037231541
54140 Thomas & Betts 00786210541402
CTL4-38 Thomas & Betts 00783786131754
HL4-38 Thomas & Betts n/a
54440 Thomas & Betts 00786210544403
HL438 Thomas & Betts n/a
S989221 Thomas & Betts n/a
256-30695-233 Thomas & Betts 00786210642796
54140BE Thomas & Betts 78620987270

* All prices subject to change.

Begin Live Chat