54145TB - 2AWG BRN 1H Cop Lug

Color-Keyed

  • $5.75 (Each)
  • $5.75 (Each)

  • $143.69 (Per 25)

  • $574.75 (Per 100)

  • $1,436.88 (Per 250)

In-Stock: 13 available locally (Hobbs, NM) ( change location)
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
54145TB
Manufacturer
Color-Keyed
Manufacturer's Part Number
54145-TB
Description
2AWG BRN 1H Cop Lug
Standard Barrel Single Hole Compression Lug, #2 Awg Conductor Size, Non-Insulated, Copper Conductor Material, Brown (Die Color) Insulation Color, 1.92 In Overall Length, Tongue Terminal, 35 KV, 0.04 LB/Ea
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121405 - Cable or wire lug
UPC/EAN/GTIN
786210541457 / 5414363110477 / 00786210541457
Weight per unit
0.036 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$5.75 (Each)
Carton
$143.69 (Per 25)
Standard Packaging
$1,436.88 (Per 250)
Stock Availability
Hobbs
13 (Check another store)
Odessa
375
All Stores
1,776
Resources
360 Images
 
 
54145TB - 360 Image
Images
 
 
54145TB - Small Image
 
54145TB - Large Image
 
54145TB - Large Image
 
54145TB - Large Image
 
54145TB - Large Image
 
54145TB - Large Image
 
54145TB - Video
Other Links
 
 
54145TB - Other
 
54145TB - Other
Attachments
 
 
54145TB - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Insulation
None
Material
Copper
Terminal Type
Tongue
Voltage Rating
35 kV
Material, Color, and Finish
Color
Brown
Conductor Material
Copper
Insulation Color
Brown (Die Color)
Dimensions and Weight
Overall Length
1.92 in
Descriptions
Description
2AWG BRN 1H COP LUG
Extra Long Description
ABB 54145-TB No2 CU STD BRL 1 HOLE
Features
Two-way connectors provide high pullout values, are easy to insulate and provide a low-resistance connection of high quality and low installed cost.
Long Description
Standard Barrel Single Hole Compression Lug, #2 AWG Conductor Size, Non-Insulated, Copper Conductor Material, Brown (Die Color) Insulation Color, 1.92 in Overall Length, Tongue Terminal, 35 kV, 0.04 lb/EA
Product Type
Standard Barrel Single Hole Compression Lug
Short Description
Standard Barrel Single Hole Compression Lug, Non-Insulated, 1.92 in L, 35 kV
Special Features
Standard Barrel;High Conductivity
Additional Information
Cable Size
2 AWG
For Stud Size
0.5 in
For Use With
Copper Conductor
Insulated/Non-Insulated
Non-Insulated
Maximum Conductor Size
#2 AWG
Maximum Voltage Rating
35 kV
Media
Yes
Number Of Holes
1
Package Quantity
25 CT;250 PK
Standards Met
UL Listed E9809;CSA Certified
Stud Size
1/2 in
Manufacturer Information
Brand
COLOR-KEYED
Manufacturers Part Number
54145-TB
Sub Brand
Color-Keyed
GTIN
00786210541457
UPC
786210541457
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
Standard Barrel
Packaging
Weight
0.04 lb/EA
Weight per each
0.036
Carton
25
Package
250
Uses, Certifications, and Standards
Standard
UL E9809
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of 54145TB.
Jump To:

Cross Referenced

These items are similar to 54145TB but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
YA2CL6 Burndy n/a
YA2CL6-BOX Burndy 781810552100
YA2CL6BOX Burndy 00781810552100
CSWS-2-12 ILSCO 783669633139
LCA2-12-Q Panduit 74983900183
LCA212Q Panduit 00074983900183
LCAS2-12-Q Panduit 00074983225323
BLU-2S10 Penn-Union 785037230742
54145 Thomas & Betts n/a
54145-TB Thomas & Betts 786210541457
54145TB Thomas & Betts 00786210541457
CTL2-12 Thomas & Betts 783786131112
CTL212 Thomas & Betts 00783786131112
HL248 Thomas & Betts 783786731510
HCS1212 Burndy n/a
CCL-2-12 ILSCO 00783669031362
LCAS212Q Panduit 07498322532

* All prices subject to change.

Begin Live Chat