551511225 - 4X1-1/2 Ex RNG W/1/2 Ko

Steel City

  • $8.70 (Each)
  • $8.70 (Each)

  • $217.57 (Per 25)

  • $870.29 (Per 100)

In-Stock: 43 available locally (Denver, CO) ( change location)
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
551511225
Manufacturer
Steel City
Manufacturer's Part Number
551511/2-25
Description
4X1-1/2 Ex RNG W/1/2 Ko
Octagon Box Extension Ring, Steel, Silver, 0.38 LB/Ea
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Bar Hangers & Outlet Box Accy. Mark as Incorrect
Suggest a New Category
Classification
Steel Boxes & Covers
UNSPSC
39121320 - Electrical box extension
UPC/GTIN
785991176001 / 00785991176001
Weight per unit
0.375 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$8.70 (Each)
Carton
$217.57 (Per 25)
Stock Availability
Denver
43 (Check another store)
All Stores
504
Resources
Images
 
 
551511225 - Small Image
 
551511225 - Large Image
 
551511225 - Large Image
360 Images
 
 
551511225 - 360 Image
Other Links
 
 
551511225 - Other
Attachments
 
 
551511225 - Specification Sheet
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
Steel
Material, Color, and Finish
Color
Silver
Dimensions and Weight
Size
4 Inches Length x 4 Inches Width x 1-1/2 Inches Depth
Descriptions
Construction
Drawn
Description
4X1-1/2 EX RNG W/1/2 KO
Extra Long Description
ABB 551511/2-25 4IN OCT BX EXT RING
Features
Octagon Box Extension Ring, 15.8 Cubic Inches, 4 Inch Diameter x 1-1/2 Inch Deep, 1/2 Inch Knockouts, Pre-Galvanized Steel, Drawn Construction.
Long Description
Octagon Box Extension Ring, Steel, Silver, 0.38 lb/EA
Product Type
Octagon Box Extension Ring
Short Description
Octagon Box Extension Ring, Steel, Silver, with 1/2 and 3/4 KO
Additional Information
Knockouts
4
Made In USA
yes
Number Of Outlet
1
Package Quantity
25 CT
Standards Met
UL E2969
Manufacturer Information
Brand
Steel City
Manufacturers Part Number
551511/2-25
GTIN
00785991176001
UPC
785991176001
Taxonomies, Classifications, and Categories
Category Description
STEEL BOXES & COVERS
Type
Extension Rings
Packaging
Weight
0.38 lb/EA
Weight per each
0.375
Carton
25
Uses, Certifications, and Standards
Standard
UL E2969
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of 551511225.
Jump To:

Similar Items

Similar items are close alternatives to 551511225, though they may not be 100% alike.

* All prices subject to change.

Begin Live Chat