61W - 1G Retrofit Floor Box

Steel City

  • $146.28 (Each)
  • $146.28 (Each)

  • $585.12 (Per 4)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
61W
Manufacturer
Steel City
Manufacturer's Part Number
61W
Description
1G Retrofit Floor Box
Single Gang Floor Box, 31 Cubic Inches, Length 3-11/16 Inches, Width 5-5/16 Inches, Depth 2-13/16 Inches, 1/2 Inch, 3/4 Inch, and 1 Inch Knockouts, Galvanized Steel, For Wood Subfloors
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Floor Boxes & Accessories Mark as Incorrect
Suggest a New Category
Classification
Plastic Boxes
UNSPSC
39121307 - Floor boxes
UPC/GTIN
785991615555 / 00785991615555
Weight per unit
2.27 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$146.28 (Each)
Standard Packaging
$585.12 (Per 4)
Resources
Images
 
 
61W - Small Image
 
61W - Large Image
360 Images
 
 
61W - 360 Image
Attachments
 
 
61W - Specification Sheet
Brochures
 
 
61W - Brochure
Other Links
 
 
61W - Other
 
61W - Other
 
61W - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
STAMPED STEEL
Descriptions
extra long description
ABB 61W 1-G FLSH SVC FLR-BX 31CU KO
Long Description
Single Gang Floor Box, 31 Cubic Inches, Length 3-11/16 Inches, Width 5-5/16 Inches, Depth 2-13/16 Inches, 1/2 Inch, 3/4 Inch, and 1 Inch Knockouts, Galvanized Steel, For Wood Subfloors
Special Features
3/4 in. and 1 in. knockouts provide application flexibility
Product Type
1-G FLSH SVC FLR-BX 31CU Ko.5/.75/1
Description
1G RETROFIT FLOOR BOX
Additional Information
Knockouts
6
Manufacturer Information
Brand
Thomas&Betts-Abb Ins Prod
GTIN
00785991615555
UPC
785991615555
Taxonomies, Classifications, and Categories
Type
Flush Service
Category Description
PLASTIC BOXES
Packaging
Weight per each
2.27
Carton
1
Package
4
Uses, Certifications, and Standards
Application
Provide flush service for power, communications and data in wood floors
standard
UL E2969
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat