642P - PVC Rectangular 1 Gang PL

Steel City

  • $196.82 (Each)
  • $196.82 (Each)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
642P
Manufacturer
Steel City
Manufacturer's Part Number
642 P
Description
PVC Rectangular 1 Gang PL
Two Gang Flush Service Floor Box, 74 Cubic Inches, Length 5-1/2 Inches, Width 7 Inches, Depth 3-5/8 Inches, 3/4 Inch Conduit Hubs, Plastic
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Floor Boxes & Accessories Mark as Incorrect
Suggest a New Category
Classification
Floor Boxes
UNSPSC
39121307 - Floor boxes
UPC/GTIN
785991025323 / 00785991025323
Weight per unit
3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$196.82 (Each)
Resources
Images
 
 
642P - Small Image
 
642P - Large Image
Attachments
 
 
642P - Specification Sheet
Other Links
 
 
642P - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Non-Metallic
Descriptions
Description
PVC RECTANGULAR 1 GANG PL
Product Type
2-Gang Flush SVC FLR-BX 74CU Plastc
extra long description
ABB 642 P 2-GANG FLUSH SVC FLR-BX 7
Special Features
Die cast adjusting ring with unique snap-on feature which eliminates gluing
Long Description
Two Gang Flush Service Floor Box, 74 Cubic Inches, Length 5-1/2 Inches, Width 7 Inches, Depth 3-5/8 Inches, 3/4 Inch Conduit Hubs, Plastic
Additional Information
Knockouts
FALSE
Manufacturer Information
Manufacturers Part Number
642 P
Brand
Steel City
GTIN
00785991025323
UPC
785991025323
Taxonomies, Classifications, and Categories
Category Description
FLOOR BOXES
Type
Flush Service
Availability
Status
Inactive
Packaging
Weight per each
3
Carton
1
Uses, Certifications, and Standards
Application
Provides flush service for power, communications and data
standard
UL E11461
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat