664BP - Blank Face Plate

Steel City

  • $22.91 (Each)
  • $22.91 (Each)

  • $91.64 (Per 4)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
664BP
Manufacturer
Steel City
Manufacturer's Part Number
664 BP
Description
Blank Face Plate
Device Plate, Galvanized Steel, Blank, For Use With Two Gang Recessed Service Floor Box, 90 Cubic Inches, Length 10-1/4 Inches, Width 4-11/16 Inches, Depth 3-3/4 Inches, 3/4 Inch and 1 Inch Conduit Hubs, Cast Iron, Delivers Power, Communications and Data From Standard Conduit With No Exposed Service Fittings and Two Gang Recessed Service Floor Box, 90 Cubic Inches, Length 9-15/16 Inches, Width 5-3/32 Inches, Depth 3-3/4 Inches, 3/4 Inch and 1 Inch Conduit Hubs, Cast Iron, Delivers Power, Communications and
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Floor Boxes & Accessories Mark as Incorrect
Suggest a New Category
Classification
Plastic Boxes
UNSPSC
39121307 - Floor boxes
UPC/GTIN
785991618884 / 00785991618884
Weight per unit
0.33 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$22.91 (Each)
Standard Packaging
$91.64 (Per 4)
Resources
Images
 
 
664BP - Small Image
 
664BP - Large Image
Other Links
 
 
664BP - Other
Attachments
 
 
664BP - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Descriptions
extra long description
ABB 664 BP BLANK DEVICE PLATE GALV
Product Type
Blank Device Plate Galv STL
Description
BLANK FACE PLATE
Long Description
Device Plate, Galvanized Steel, Blank, For use with Two Gang Recessed Service Floor Box, 90 Cubic Inches, Length 10-1/4 Inches, Width 4-11/16 Inches, Depth 3-3/4 Inches, 3/4 Inch and 1 Inch Conduit Hubs, Cast Iron, Delivers Power, Communications and Data from Standard Conduit with No Exposed Service Fittings and Two Gang Recessed Service Floor Box, 90 Cubic Inches, Length 9-15/16 Inches, Width 5-3/32 Inches, Depth 3-3/4 Inches, 3/4 Inch and 1 Inch Conduit Hubs, Cast Iron, Delivers Power, Communications and
Additional Information
Knockouts
FALSE
Manufacturer Information
Manufacturers Part Number
664 BP
Brand
Thomas&Betts-Abb Ins Prod
GTIN
00785991618884
UPC
785991618884
Taxonomies, Classifications, and Categories
Category Description
PLASTIC BOXES
Type
Recessed Service
Packaging
Weight per each
0.33
Carton
1
Package
4
Uses, Certifications, and Standards
Application
For use with 664 SC and 664 CI floor boxes
standard
UL E2969
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat