68D - 4 11/16 X 3 5/8 Floor Box

Steel City

  • $167.85 (Each)
  • $167.85 (Each)

  • $671.40 (Per 4)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
68D
Manufacturer
Steel City
Manufacturer's Part Number
68 D
Description
4 11/16 X 3 5/8 Floor Box
Single Gang Deep Flush Service Floor Box, 60 Cubic Inches, Length 4-11/16 Inches, Width 4-1/4 Inches, Depth 3-5/8 Inches, 1/2 Inch 3/4 Inch and 1 Inch Knockouts, Galvanized Steel, For Power or Communications/Data
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Floor Boxes & Accessories Mark as Incorrect
Suggest a New Category
Classification
Floor Boxes
UNSPSC
39121307 - Floor boxes
UPC/EAN/GTIN
785991600100 / 5415022253016 / 00785991600100
Weight per unit
2.62 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$167.85 (Each)
Standard Packaging
$671.40 (Per 4)
Resources
360 Images
 
 
68D - 360 Image
Images
 
 
68D - Small Image
 
68D - Large Image
Other Links
 
 
68D - Other
Attachments
 
 
68D - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
STAMPED STEEL
Descriptions
Description
4 11/16 X 3 5/8 FLOOR BOX
Product Type
1-Gang Flush SVC FLR-BX 60CU STL
extra long description
ABB 68 D 1-GANG FLUSH SVC FLR-BX 60
Long Description
Single Gang Deep Flush Service Floor Box, 60 Cubic Inches, Length 4-11/16 Inches, Width 4-1/4 Inches, Depth 3-5/8 Inches, 1/2 Inch 3/4 Inch and 1 Inch Knockouts, Galvanized Steel, For Power or Communications/Data
Special Features
Concrete tight, fully adjustable with electro galvanized body and hardware
Additional Information
Knockouts
12
Manufacturer Information
Manufacturers Part Number
68 D
Brand
Steel City
GTIN
00785991600100
UPC
785991600100
Taxonomies, Classifications, and Categories
Category Description
FLOOR BOXES
Type
Flush Service
Packaging
Weight per each
2.62
Carton
1
Package
4
Uses, Certifications, and Standards
Application
Ideal for the modern office with workstations that have power, communications and data equipment
standard
UL E2969
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat