68D - 4 11/16 X 3 5/8 Floor Box

Steel City

  • $167.85 (Each)
  • $167.85 (Each)

  • $671.40 (Per 4)
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
68D
Manufacturer
Steel City
Manufacturer's Part Number
68 D
Description
4 11/16 X 3 5/8 Floor Box
Single Gang Deep Flush Service Floor Box, 60 Cubic Inches, Length 4-11/16 Inches, Width 4-1/4 Inches, Depth 3-5/8 Inches, 1/2 Inch 3/4 Inch and 1 Inch Knockouts, Galvanized Steel, For Power or Communications/Data
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Floor Boxes & Accessories Mark as Incorrect
Suggest a New Category
Classification
Floor Boxes
UNSPSC
39121307 - Floor boxes
UPC/EAN/GTIN
785991600100 / 5415022253016 / 00785991600100
Weight per unit
2.62 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$167.85 (Each)
Standard Packaging
$671.40 (Per 4)
Resources
Images
 
 
68D - Small Image
 
68D - Large Image
360 Images
 
 
68D - 360 Image
Attachments
 
 
68D - Specification Sheet
Other Links
 
 
68D - Other
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
STAMPED STEEL
Descriptions
Description
4 11/16 X 3 5/8 FLOOR BOX
Product Type
1-Gang Flush SVC FLR-BX 60CU STL
extra long description
ABB 68 D 1-GANG FLUSH SVC FLR-BX 60
Long Description
Single Gang Deep Flush Service Floor Box, 60 Cubic Inches, Length 4-11/16 Inches, Width 4-1/4 Inches, Depth 3-5/8 Inches, 1/2 Inch 3/4 Inch and 1 Inch Knockouts, Galvanized Steel, For Power or Communications/Data
Special Features
Concrete tight, fully adjustable with electro galvanized body and hardware
Additional Information
Knockouts
12
Manufacturer Information
Manufacturers Part Number
68 D
Brand
Steel City
GTIN
00785991600100
UPC
785991600100
Taxonomies, Classifications, and Categories
Category Description
FLOOR BOXES
Type
Flush Service
Packaging
Weight per each
2.62
Carton
1
Package
4
Uses, Certifications, and Standards
Application
Ideal for the modern office with workstations that have power, communications and data equipment
standard
UL E2969
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 68D.
Jump To:

Cross Referenced

These items are similar to 68D but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
B2527 Hubbell Wiring Device-Kellems 00783585101705
6255 Raco 00050169062555
68D Thomas & Betts 00785991600100
886B Legrand Wiremold 00786564540403

* All prices subject to change.

Begin Live Chat