68PAR - PVC Adapter Ring (One Pie

Steel City

  • $35.27 (Each)
  • $35.27 (Each)

  • $282.16 (Per 8)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
68PAR
Manufacturer
Steel City
Manufacturer's Part Number
68-PAR
Description
PVC Adapter Ring (One Pie
Adjusting Ring, Non-Metallic Material, 0.125 LB/Ea
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Floor Boxes & Accessories Mark as Incorrect
Suggest a New Category
Classification
Floor Boxes
UNSPSC
39121307 - Floor boxes
UPC/GTIN
785991600247 / 00785991600247
Weight per unit
0.125 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$35.27 (Each)
Carton
$282.16 (Per 8)
Resources
Images
 
 
68PAR - Small Image
 
68PAR - Large Image
 
68PAR - Large Image
 
68PAR - Large Image
 
68PAR - Large Image
360 Images
 
 
68PAR - 360 Image
Other Links
 
 
68PAR - Other
 
68PAR - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Non-Metallic
Descriptions
Description
PVC ADAPTER RING (ONE PIE
Product Type
Adjusting Ring
Long Description
Adjusting Ring, Non-Metallic Material, 0.125 lb/EA
Features
Adjusting Ring, Non-Metallic, with Pigtail, Gasket, and Four Metal Clips, For use with Flush Service Floor Box, 100 Cubic Inches, Opening Diameter 5-5/32 Inches, Base Diameter 6-3/8 Inches, Depth 6 Inches, 3/4 Inch and 1 Inch Conduit Tapping, Plastic, For Power or Communications/Data.
Short Description
Adjusting Ring, Non-Metallic
extra long description
ABB 68-PAR FLOOR BX ADJ RING,NON-ME
Additional Information
for use with
68 P Floor Box
Standards Met
UL E11461
package quantity
8 PK;1 CT
Made in USA
yes
Knockouts
FALSE
Manufacturer Information
Brand
Steel City
Manufacturers Part Number
68-PAR
GTIN
00785991600247
UPC
785991600247
Taxonomies, Classifications, and Categories
Category Description
FLOOR BOXES
Type
Flush Service
Packaging
Weight
0.125 lb/EA
Weight per each
0.125
Carton
8
Uses, Certifications, and Standards
Application
For use with 68 P floor box
standard
UL E11461 / UL E11461
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat