68RCSTBGE - Beige Round Recessed Floor Box

Steel City

  • $156.50 (Each)
  • $156.50 (Each)

  • $626.00 (Per 4)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
68RCSTBGE
Manufacturer
Steel City
Manufacturer's Part Number
68R-CST-BGE
Description
Beige Round Recessed Floor Box
Recessed Service Floor Box Cover Kit, Accepts Duplex Receptacles GFI Receptacles and 2 Port Keystone Data Plate, Beige, Non-Metallic, For Use With Flush Service Floor Box, 100 Cubic Inches, Opening Diameter 5-5/32 Inches, Base Diameter 6-3/8 Inches, Depth 6 Inches, 3/4 Inch and 1 Inch Conduit Tapping, Plastic, For Power or Communications/Data and Wood Sub-Floor and Raised Floor Applications
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Floor Boxes & Accessories Mark as Incorrect
Suggest a New Category
Classification
Floor Boxes
UNSPSC
39121307 - Floor boxes
UPC/GTIN
785991044416 / 00785991044416
Weight per unit
1.28 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$156.50 (Each)
Standard Packaging
$626.00 (Per 4)
Resources
360 Images
 
 
68RCSTBGE - 360 Image
Images
 
 
68RCSTBGE - Small Image
 
68RCSTBGE - Large Image
Other Links
 
 
68RCSTBGE - Other
 
68RCSTBGE - Other
Attachments
 
 
68RCSTBGE - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Non-Metallic
Material, Color, and Finish
Color
Beige
Descriptions
Product Type
Round Recessed Cover - Beige
Description
BEIGE ROUND RECESSED FLOOR BOX
extra long description
ABB 68R-CST-BGE ROUND RECESSED COVE
Long Description
Recessed Service Floor Box Cover Kit, Accepts Duplex Receptacles GFI Receptacles and 2 Port Keystone Data Plate, Beige, Non-Metallic, For use with Flush Service Floor Box, 100 Cubic Inches, Opening Diameter 5-5/32 Inches, Base Diameter 6-3/8 Inches, Depth 6 Inches, 3/4 Inch and 1 Inch Conduit Tapping, Plastic, For Power or Communications/Data and Wood Sub-Floor and Raised Floor Applications
Special Features
Unique cover provides aesthetic recessed service
Additional Information
Knockouts
FALSE
Manufacturer Information
Brand
Steel City
Manufacturers Part Number
68R-CST-BGE
GTIN
00785991044416
UPC
785991044416
Taxonomies, Classifications, and Categories
Category Description
FLOOR BOXES
Type
Flush Service
Packaging
Weight per each
1.28
Carton
1
Package
4
Uses, Certifications, and Standards
Application
For use with 68 P round floor box
standard
UL E11461
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat