68RCSTBLK - Round Recessed Floor Box; Black

Steel City

  • $165.68 (Each)
  • $165.68 (Each)

  • $662.72 (Per 4)

In-Stock: 51 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
68RCSTBLK
Manufacturer
Steel City
Manufacturer's Part Number
68R-CST-BLK
Description
Round Recessed Floor Box; Black
Recessed Service Floor Box Cover Kit, Accepts Duplex Receptacles GFI Receptacles and 2 Port Keystone Data Plate, Black, Non-Metallic, For Use With Flush Service Floor Box, 100 Cubic Inches, Opening Diameter 5-5/32 Inches, Base Diameter 6-3/8 Inches, Depth 6 Inches, 3/4 Inch and 1 Inch Conduit Tapping, Plastic, For Power or Communications/Data and Wood Sub-Floor and Raised Floor Applications
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Floor Boxes & Accessories Mark as Incorrect
Suggest a New Category
Classification
Floor Boxes
UNSPSC
39121307 - Floor boxes
UPC/GTIN
785991044409 / 00785991044409
Weight per unit
1.29 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$165.68 (Each)
Standard Packaging
$662.72 (Per 4)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
51
Resources
Images
 
 
68RCSTBLK - Small Image
 
68RCSTBLK - Large Image
 
68RCSTBLK - Large Image
 
68RCSTBLK - Large Image
 
68RCSTBLK - Large Image
360 Images
 
 
68RCSTBLK - 360 Image
Attachments
 
 
68RCSTBLK - Specification Sheet
Other Links
 
 
68RCSTBLK - Other
 
68RCSTBLK - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Non-Metallic
Material, Color, and Finish
Color
Black
Descriptions
Product Type
Round Recessed Cover - Black
Description
ROUND RECESSED FLOOR BOX; BLACK
Long Description
Recessed Service Floor Box Cover Kit, Accepts Duplex Receptacles GFI Receptacles and 2 Port Keystone Data Plate, Black, Non-Metallic, For use with Flush Service Floor Box, 100 Cubic Inches, Opening Diameter 5-5/32 Inches, Base Diameter 6-3/8 Inches, Depth 6 Inches, 3/4 Inch and 1 Inch Conduit Tapping, Plastic, For Power or Communications/Data and Wood Sub-Floor and Raised Floor Applications
Special Features
Unique cover provides aesthetic recessed service
extra long description
ABB 68R-CST-BLK ROUND RECESSED COVE
Additional Information
Knockouts
0
Manufacturer Information
Brand
Steel City
Manufacturers Part Number
68R-CST-BLK
GTIN
00785991044409
UPC
785991044409
Taxonomies, Classifications, and Categories
Category Description
FLOOR BOXES
Type
Flush Service
Packaging
Weight per each
1.29
Carton
1
Package
4
Uses, Certifications, and Standards
Application
For use with 68 P round floor box
standard
UL E11461 / UL E11461
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 51

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
Springdale
41 View Store

* All prices subject to change.

Begin Live Chat