68RCSTBRS - Brass Round Recessed Floor Box

Steel City

  • $313.11 (Each)
  • $313.11 (Each)

  • $1,252.44 (Per 4)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
68RCSTBRS
Manufacturer
Steel City
Manufacturer's Part Number
68R-CST-BRS
Description
Brass Round Recessed Floor Box
Recessed Service Floor Box Cover Kit, Accepts Duplex Receptacles GFI Receptacles and 2 Port Keystone Data Plate, Black With Brass Flange, For Use With Flush Service Floor Box, 100 Cubic Inches, Opening Diameter 5-5/32 Inches, Base Diameter 6-3/8 Inches, Depth 6 Inches, 3/4 Inch and 1 Inch Conduit Tapping, Plastic, For Power or Communications/Data and Wood Sub-Floor and Raised Floor Applications
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Floor Boxes & Accessories Mark as Incorrect
Suggest a New Category
Classification
Floor Boxes
UNSPSC
39121307 - Floor boxes
UPC/GTIN
785991044447 / 00785991044447
Weight per unit
2.07 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$313.11 (Each)
Standard Packaging
$1,252.44 (Per 4)
Resources
Images
 
 
68RCSTBRS - Small Image
 
68RCSTBRS - Large Image
 
68RCSTBRS - Large Image
 
68RCSTBRS - Large Image
Other Links
 
 
68RCSTBRS - Other
 
68RCSTBRS - Other
Attachments
 
 
68RCSTBRS - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Non-Metallic
Material, Color, and Finish
Color
Black with Brass Flange
Descriptions
Description
BRASS ROUND RECESSED FLOOR BOX
Product Type
RND Recess CVR, BLK W/ Brass Flange
extra long description
ABB 68R-CST-BRS RND RECESS CVR, BLK
Long Description
Recessed Service Floor Box Cover Kit, Accepts Duplex Receptacles GFI Receptacles and 2 Port Keystone Data Plate, Black with Brass Flange, For use with Flush Service Floor Box, 100 Cubic Inches, Opening Diameter 5-5/32 Inches, Base Diameter 6-3/8 Inches, Depth 6 Inches, 3/4 Inch and 1 Inch Conduit Tapping, Plastic, For Power or Communications/Data and Wood Sub-Floor and Raised Floor Applications
Special Features
Unique cover provides aesthetic recessed service
Additional Information
Knockouts
FALSE
Manufacturer Information
Brand
Steel City
Manufacturers Part Number
68R-CST-BRS
GTIN
00785991044447
UPC
785991044447
Taxonomies, Classifications, and Categories
Category Description
FLOOR BOXES
Type
Flush Service
Packaging
Weight per each
2.07
Carton
1
Package
4
Uses, Certifications, and Standards
Application
For use with 68 P round floor box
standard
UL E11461
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat