68S - 4 11/16 X 2 3/4 Floor Box

Steel City

  • $148.34 (Each)
  • $148.34 (Each)

  • $593.36 (Per 4)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
68S
Manufacturer
Steel City
Manufacturer's Part Number
68 S
Description
4 11/16 X 2 3/4 Floor Box
Single Gang Flush Service Floor Box, 47 Cubic Inches, Length 4-11/16 Inches, Width 4-1/4 Inches, Depth 2-3/4 Inches, 1/2 Inch 3/4 Inch Knockout, Galvanized Steel, For Power or Communications/Data
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Floor Boxes & Accessories Mark as Incorrect
Suggest a New Category
Classification
Floor Boxes
UNSPSC
39121307 - Floor boxes
UPC/EAN/GTIN
785991600209 / 5415022443462 / 00785991600209
Weight per unit
2.375 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$148.34 (Each)
Standard Packaging
$593.36 (Per 4)
Resources
Images
 
 
68S - Small Image
 
68S - Large Image
360 Images
 
 
68S - 360 Image
Other Links
 
 
68S - Other
Attachments
 
 
68S - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
STAMPED STEEL
Descriptions
Description
4 11/16 X 2 3/4 FLOOR BOX
Product Type
1-G Flush SVC FLR-BX 47CU 1/2-3/4ko
extra long description
ABB 68 S 1-G FLUSH SVC FLR-BX 47CU
Long Description
Single Gang Flush Service Floor Box, 47 Cubic Inches, Length 4-11/16 Inches, Width 4-1/4 Inches, Depth 2-3/4 Inches, 1/2 Inch 3/4 Inch Knockout, Galvanized Steel, For Power or Communications/Data
Special Features
Concrete tight, fully adjustable with electro galvanized body and hardware
Additional Information
Knockouts
6
Manufacturer Information
Manufacturers Part Number
68 S
Brand
Steel City
GTIN
00785991600209
UPC
785991600209
Taxonomies, Classifications, and Categories
Category Description
FLOOR BOXES
Type
Flush Service
Packaging
Weight per each
2.375
Carton
1
Package
4
Uses, Certifications, and Standards
Application
Ideal for the modern office with workstations that have power, communications and data equipment
standard
UL E2969
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat