A120010EG - 12G 1-5/8"X1-5/8" 10FT Egal Solid Strut

Superstrut

  • $86.22 (Per 10 Feet)
  • $8.62 (Per Foot)

  • $86.22 (Per 10 Feet)

  • $862.15 (Per 100 Feet)

  • $4,310.75 (Per 500 Feet)

In-Stock: 70 available locally (Sherman, TX) ( change location)
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
A120010EG
Manufacturer
Superstrut
Manufacturer's Part Number
A1200 10EG
Description
12G 1-5/8"X1-5/8" 10FT Egal Solid Strut
Standard Channel, Steel, Silver Galvanized/Electro-Galvanized, 10 FT Length, 1-5/8 In Width, 1-5/8 In Height, 12 Awg Thickness, 190 LB/100
Slang Terms
Strut channel
Suggest a New Term
Categories
Channel, Strut & Fittings - Channel & Strut Mark as Incorrect
Suggest a New Category
Classification
Strut Channel
UNSPSC
30101804 - Steel channels
UPC/GTIN
616013080474 / 00616013080474
Weight per unit
1.9 (lbs/each)
Price & Packaging
Minimum Order Quantity
10 Feet
Unit
$8.62 (Per Foot)
Carton
$86.22 (Per 10 Feet)
Standard Packaging
$4,310.75 (Per 500 Feet)
Stock Availability
Sherman
70 Feet (Check another store)
DFW RDC
680 Feet
All Stores
1,530 Feet
Resources
Images
 
 
A120010EG - Small Image
 
A120010EG - Large Image
Other Links
 
 
A120010EG - Other
Attachments
 
 
A120010EG - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Finish
Silver Galvanized/Electro-Galvanized
Dimensions and Weight
Depth
1-5/8
Height
1-5/8 in
Length
10 ft
Thickness
12 AWG
Width
1-5/8
Descriptions
Description
12G 1-5/8"X1-5/8" 10FT EGAL SOLID STRUT
Extra Long Description
ABB A1200 10EG CHNL 12GA 1-5/8X1-5/
Long Description
Standard Channel, Steel, Silver Galvanized/Electro-Galvanized, 10 ft Length, 1-5/8 in Width, 1-5/8 in Height, 12 AWG Thickness, 190 lb/100
Product Type
Standard Channel
Short Description
1-5/8"X1-5/8" Standard Channel, Pre-Galvanized Steel, 10 ft
Similar Brands
Unistrut
Special Features
The Maximum Number of Support and Framing Applications can be Constructed with a Minimum Amount of Labor and Pieces
Also Known As...
Strut channel
Additional Information
Gauge
12
Made In USA
yes
Package Quantity
10 PK;500 CT
Manufacturer Information
Brand
Superstrut
Manufacturers Part Number
A1200 10EG
Sub Brand
Superstrut(R)
GTIN
00616013080474
UPC
616013080474
Taxonomies, Classifications, and Categories
Category Description
STRUT CHANNEL
Type
Metal Channels
Availability
Minimum Qty
10
Packaging
Weight
190 lb/100
Weight per foot
1.9
Carton
10
Package
500
Uses, Certifications, and Standards
Application
Support and Framing
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 1,530 Feet

Location search:
These alternate items can be purchased instead of A120010EG.
Jump To:

Similar Items

Similar items are close alternatives to A120010EG, though they may not be 100% alike.

* All prices subject to change.

Begin Live Chat