A1200HS10EG - 12G 1-5/8"X1-5/8" 10FT Egal HLF Slot Strut

Superstrut

  • $86.23 (Per 10 Feet)
  • $8.62 (Per Foot)

  • $86.23 (Per 10 Feet)

  • $862.33 (Per 100 Feet)

  • $4,311.65 (Per 500 Feet)

In-Stock: 10 available locally (Marshall, TX) ( change location)

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
A1200HS10EG
Manufacturer
Superstrut
Manufacturer's Part Number
A1200HS 10EG
Description
12G 1-5/8"X1-5/8" 10FT Egal HLF Slot Strut
Half-Slot Channel, Steel, Silver Galvanized, 10 FT Length, 1-5/8 In Width, 1-5/8 In Height, 12 Awg Thickness, 2 In Center Spacing, 9/16 X 1-1/8 In Slot Size, 185 LB/100
Slang Terms
Strut channel
Suggest a New Term
Categories
Channel, Strut & Fittings - Channel & Strut Mark as Incorrect
Suggest a New Category
Classification
Strut Channel
UNSPSC
30101804 - Steel channels
UPC/GTIN
616013088173 / 00616013088173
Weight per unit
1.85 (lbs/each)
Price & Packaging
Minimum Order Quantity
10 Feet
Unit
$8.62 (Per Foot)
Carton
$86.23 (Per 10 Feet)
Standard Packaging
$4,311.65 (Per 500 Feet)
Stock Availability
Marshall
10 Feet (Check another store)
Longview
770 Feet
All Stores
23,170 Feet
Resources
Images
 
 
A1200HS10EG - Small Image
 
A1200HS10EG - Large Image
 
A1200HS10EG - Large Image
Other Links
 
 
A1200HS10EG - Other
Attachments
 
 
A1200HS10EG - Specification Sheet
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
Steel
Material, Color, and Finish
Finish
Silver Galvanized
Dimensions and Weight
Depth
1-5/8
Height
1-5/8 in
Length
10 ft
Thickness
12 AWG
Width
1-5/8
Descriptions
Description
12G 1-5/8"X1-5/8" 10FT EGAL HLF SLOT STRUT
Extra Long Description
ABB A1200HS 10EG HS CHNL 1-5/8X1-5/
Long Description
Half-Slot Channel, Steel, Silver Galvanized, 10 ft Length, 1-5/8 in Width, 1-5/8 in Height, 12 AWG Thickness, 2 in Center Spacing, 9/16 x 1-1/8 in Slot Size, 185 lb/100
Product Type
Standard Channel
Short Description
1-5/8"X1-5/8" Half-Slot Channel, Steel, Pre-Galvanized Steel, 10 ft
Similar Brands
Unistrut
Special Features
The Maximum Number of Support and Framing Applications can be Constructed with a Minimum Amount of Labor and Pieces
Also Known As...
Strut channel
Additional Information
Center Spacing
2 in
Gauge
12
Made In USA
yes
Package Quantity
10 PK;500 CT
Slot Size
9/16 x 1-1/8 in
Manufacturer Information
Brand
T&B
Manufacturers Part Number
A1200HS 10EG
Sub Brand
Superstrut(R)
GTIN
00616013088173
UPC
616013088173
Taxonomies, Classifications, and Categories
Category Description
STRUT CHANNEL
Type
Metal Channels
Availability
Minimum Qty
10
Packaging
Weight
185 lb/100
Weight per foot
1.85
Carton
10
Package
500
Uses, Certifications, and Standards
Application
Support and Framing
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of A1200HS10EG.
Jump To:

Similar Items

Similar items are close alternatives to A1200HS10EG, though they may not be 100% alike.

* All prices subject to change.

Begin Live Chat