A1202HS10EG - 12G 1-5/8"X1-5/8" 10FT Egal BK to BK HS Strut

Superstrut

  • $239.21 (Per 10 Feet)
  • $23.92 (Per Foot)

  • $239.21 (Per 10 Feet)

  • $2,392.06 (Per 100 Feet)

  • $5,980.15 (Per 250 Feet)

In-Stock: 440 available locally (Nacogdoches, TX) ( change location)

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
A1202HS10EG
Manufacturer
Superstrut
Manufacturer's Part Number
A1202HS 10EG
Description
12G 1-5/8"X1-5/8" 10FT Egal BK to BK HS Strut
Half-Slot Channel, Steel, Silver Galvanized, 10 FT Length, 1-5/8 In Width, 1-5/8 In Height, 12 Awg Thickness, 2 In Center Spacing, 9/16 X 1-1/8 In Slot Size, 2 Channels, 392 LB/100
Slang Terms

Suggest a New Term
Categories
Channel, Strut & Fittings - Channel & Strut Mark as Incorrect
Suggest a New Category
Classification
Strut Channel
UNSPSC
30101804 - Steel channels
UPC/GTIN
616013098516 / 00616013098516
Weight per unit
3.92 (lbs/each)
Price & Packaging
Minimum Order Quantity
10 Feet
Unit
$23.92 (Per Foot)
Carton
$239.21 (Per 10 Feet)
Standard Packaging
$5,980.15 (Per 250 Feet)
Stock Availability
Nacogdoches
440 Feet (Check another store)
All Stores
10,540 Feet
Resources
Images
 
 
A1202HS10EG - Small Image
 
A1202HS10EG - Large Image
 
A1202HS10EG - Large Image
Other Links
 
 
A1202HS10EG - Other
Attachments
 
 
A1202HS10EG - Specification Sheet
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
Steel
Material, Color, and Finish
Finish
Silver Galvanized
Dimensions and Weight
Depth
1-5/8
Height
1-5/8 in
Length
10 ft
Thickness
12 AWG
Width
1-5/8
Descriptions
Description
12G 1-5/8"X1-5/8" 10FT EGAL BK TO BK HS STRUT
Long Description
Half-Slot Channel, Steel, Silver Galvanized, 10 ft Length, 1-5/8 in Width, 1-5/8 in Height, 12 AWG Thickness, 2 in Center Spacing, 9/16 x 1-1/8 in Slot Size, 2 Channels, 392 lb/100
Product Type
Standard Channel
Short Description
1-5/8" x 1-5/8" Half-Slot Channel, Electro-galvanized Steel, 10 ft, Back to Back
Special Features
The Maximum Number of Support and Framing Applications can be Constructed with a Minimum Amount of Labor and Pieces
Additional Information
Center Spacing
2 in
Gauge
12
Made In USA
yes
Number Of Channels
2
Package Quantity
250 CT
Slot Size
9/16 x 1-1/8 in
Manufacturer Information
Brand
Superstrut
Manufacturers Part Number
A1202HS 10EG
Sub Brand
Superstrut(R)
GTIN
00616013098516
UPC
616013098516
Taxonomies, Classifications, and Categories
Category Description
STRUT CHANNEL
Type
Metal Channels
Availability
Minimum Qty
10
Packaging
Weight
392 lb/100
Weight per foot
3.92
Carton
10
Package
250
Uses, Certifications, and Standards
Application
Support and Framing
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of A1202HS10EG.
Jump To:

Similar Items

Similar items are close alternatives to A1202HS10EG, though they may not be 100% alike.

* All prices subject to change.

Begin Live Chat