A5217DE - 4SQ Box W/BRKT

Carlon

  • $10.77 (Each)
  • $10.77 (Each)

  • $269.24 (Per 25)

  • $1,076.98 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
A5217DE
Manufacturer
Carlon
Manufacturer's Part Number
A5217DE
Description
4SQ Box W/BRKT
Square Box, PVC Material, 30.3 Cu.In Capacity, Square, 1/2 In Knockout Size, 7 Knockouts, 4 In Length, 4 In Width, 2.4 In Height, 30.75 LB/100
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Non-Metallic Mark as Incorrect
Suggest a New Category
Classification
Plastic Boxes
UNSPSC
39131709 - Electrical wire or cable raceway
UPC/GTIN
034481198321 / 00034481198321
Weight per unit
0.308 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$10.77 (Each)
Carton
$269.24 (Per 25)
Resources
Images
 
 
A5217DE - Small Image
 
A5217DE - Large Image
 
A5217DE - Large Image
Specifications Sheets
 
 
A5217DE - Specification Sheet
Attachments
 
 
A5217DE - Specification Sheet
Other Links
 
 
A5217DE - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
PVC
Shape
Square
Dimensions and Weight
Length
4 in;101.5 mm
Width
4 in;101.5 mm
Height
2.4 in;61 mm
Descriptions
Product Type
Square Box
Description
4SQ BOX W/BRKT
Long Description
Square Box, PVC Material, 30.3 cu.in Capacity, Square, 1/2 in Knockout Size, 7 Knockouts, 4 in Length, 4 in Width, 2.4 in Height, 30.75 lb/100
Features
Two Gang Outlet Box, Volume 30.3 Cubic Inches, Length 4 Inches, Width 4 Inches, Depth 2.40 Inches, Number of Knockouts 7, Knockout Size 1/2 Inch and 3/4 Inch, Material PVC
Short Description
Square Box, PVC, 30.3 cu.in
Special Features
Easy to Install;Quick Connect
extra long description
ABB A5217DE 4INX4INX2-3/8IN ENT BOX
Additional Information
for use with
Wall Only with Non-Metallic Wiring System
Knockout Size
1/2 in
Number of Knockouts
7
Standards Met
UL E11461 Listed
package quantity
25 CT
Made in USA
yes
Manufacturer Information
Brand
Carlon
sub brand
Carlon(R)
Manufacturers Part Number
A5217DE
GTIN
00034481198321
UPC
034481198321
Taxonomies, Classifications, and Categories
Category Description
PLASTIC BOXES
Type
ENT Flexible Raceway
Packaging
Weight
30.75 lb/100
Weight per each
0.308
Carton
25
Uses, Certifications, and Standards
Capacity
30.3 cu.in
Application
Suitable for Masonry Walls
standard
UL E11461
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat