A71638 - 3/8" Snap Guard Clamp

Superstrut

  • $13.16 (Each)
  • $13.16 (Each)

  • $329.04 (Per 25)

  • $1,316.14 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
A71638
Manufacturer
Superstrut
Manufacturer's Part Number
A716 3/8
Description
3/8" Snap Guard Clamp
Cushioned Clamp, Steel, Gold Galvanized, Yellow, 1.959 In Length, 1.25 In Width, 3/8 In Size, 14 Ga Capacity, 12.5 LB/100
Slang Terms
Strut Strap, Conduit/Pipe Clamp for Strut, Pipe Clamp for Strut, Strut Clamp
Suggest a New Term
Categories
Channel, Strut & Fittings - Channel & Strut Fittings Mark as Incorrect
Suggest a New Category
Classification
Strut Straps
UNSPSC
31162905 - Beam clamps
UPC/GTIN
616013160022 / 00616013160022
Weight per unit
0.125 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$13.16 (Each)
Carton
$329.04 (Per 25)
Resources
Images
 
 
A71638 - Small Image
 
A71638 - Large Image
 
A71638 - Large Image
Specifications Sheets
 
 
A71638 - Specification Sheet
Attachments
 
 
A71638 - Specification Sheet
Other Links
 
 
A71638 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Finish
Gold Galvanized
Color
Yellow
Dimensions and Weight
Length
1.959 in
Width
1.25 in
Size
3/8 in
Descriptions
Description
3/8" SNAP GUARD CLAMP
Product Type
Cushioned Clamp
Long Description
Cushioned Clamp, Steel, Gold Galvanized, Yellow, 1.959 in Length, 1.25 in Width, 3/8 in Size, 14 ga Capacity, 12.5 lb/100
Features
Clamp, Cushioned, Tube Series, Outer Diameter Tubing Size 3/8 Inch, Steel
Short Description
Cushioned Clamp, Steel, Gold Galvanized, 3/8 in
Special Features
Assembly Includes Steel Clamp With Bolt/Locknut and Cushion;To Secure Pipes, Tubes and Hoses For Fluid Conductors;Candle Temperature from -40 to +300°F
extra long description
ABB A716 3/8 CUSHIONED CLP 3/8 IN S
Also Known As...
Strut Strap
Conduit/Pipe Clamp for Strut
Pipe Clamp for Strut
Strut Clamp
Additional Information
for use with
To Secure Pipes, Tubes and Hoses for Fluid Conductors
package quantity
25 CT
Made in USA
yes
gauge
14 Gauge
Manufacturer Information
Brand
Thomas & Betts
Carlon(R)
Manufacturers Part Number
A716 3/8
sub brand
Snap Guard(R)
GTIN
00616013160022
UPC
616013160022
Taxonomies, Classifications, and Categories
Category Description
STRUT STRAPS
Type
Pipe Straps, Pipe Clamps & Hangers (Series 700)
Packaging
Weight
12.5 lb/100
Weight per each
0.125
Carton
25
Uses, Certifications, and Standards
Application
Superstruct(R) Metal Framing System
Capacity
14 ga
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat