AB227EG - 2H 45D Open Ang

Superstrut

  • $37.09 (Each)
  • $37.09 (Each)

  • $1,854.30 (Per 50)

  • $3,708.59 (Per 100)

In-Stock: 32 available locally (Waxahachie, TX) ( change location)
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
AB227EG
Manufacturer
Superstrut
Manufacturer's Part Number
AB227EG
Description
2H 45D Open Ang
Angular Fitting, Steel, Silver Galvanized/Electro-Galvanized, Silver, 2-5/16 In Length, 3 In Height, 1/4 In Thickness, 1 In Hole Size, 2 Holes, 50 LB/100
Slang Terms

Suggest a New Term
Categories
Channel, Strut & Fittings - Channel & Strut Fittings Mark as Incorrect
Suggest a New Category
Classification
Misc Fittings
UNSPSC
31162502 - Angle brackets
UPC/GTIN
616013013694 / 00616013013694
Weight per unit
0.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$37.09 (Each)
Carton
$1,854.30 (Per 50)
Stock Availability
Waxahachie
32 (Check another store)
DFW RDC
57
All Stores
664
Resources
Images
 
 
AB227EG - Small Image
 
AB227EG - Large Image
 
AB227EG - Large Image
 
AB227EG - Large Image
 
AB227EG - Large Image
Specifications Sheets
 
 
AB227EG - Specification Sheet
360 Images
 
 
AB227EG - 360 Image
Other Links
 
 
AB227EG - Other
Attachments
 
 
AB227EG - Specification Sheet
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
Steel
Material, Color, and Finish
Color
Silver
Finish
Silver Galvanized/Electro-Galvanized
Dimensions and Weight
Height
3 in
Length
2-5/16 in
Thickness
1/4 in
Descriptions
Description
2H 45D OPEN ANG
Extra Long Description
ABB AB227EG 227 EG ANGULAR FITTING
Features
Two hole Steel Open Angle Fitting with SilverGalv finish.
Long Description
Angular Fitting, Steel, Silver Galvanized/Electro-Galvanized, Silver, 2-5/16 in Length, 3 in Height, 1/4 in Thickness, 1 in Hole Size, 2 Holes, 50 lb/100
Product Type
Angular Fitting
Short Description
Angular Fitting, Steel, Silver Galvanized/Electro-Galvanized
Special Features
Excellent Corrosion Resistance
Additional Information
Hole Size
1 in
Made In USA
yes
Number Of Holes
2
Package Quantity
50 CT
Manufacturer Information
Brand
Superstrut
Manufacturers Part Number
AB227EG
Sub Brand
Superstrut(R)
GTIN
00616013013694
UPC
616013013694
Taxonomies, Classifications, and Categories
Category Description
MISC FITTINGS
Type
Angular Fittings
Packaging
Weight
50 lb/100
Weight per each
0.5
Carton
50
Uses, Certifications, and Standards
Application
Metal Framing
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of AB227EG.
Jump To:

Similar Items

Similar items are close alternatives to AB227EG, though they may not be 100% alike.

* All prices subject to change.

Begin Live Chat