AB24112EG - 1/2" Square Electro Galv Washer

Superstrut

  • $5.19 (Each)
  • $5.19 (Each)

  • $519.30 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
AB24112EG
Manufacturer
Superstrut
Manufacturer's Part Number
AB241 1/2EG
Description
1/2" Square Electro Galv Washer
Washer, Square, Size 1-1/2 Inches X 1-1/2 Inches, Bolt Size 1/2 Inch, Thickness 1/4 Inch, Electro-Galvanized Steel
Slang Terms

Suggest a New Term
Categories
Channel, Strut & Fittings - Channel & Strut Fittings Mark as Incorrect
Suggest a New Category
Classification
Misc Fittings
UNSPSC
31161812 - Square washers
UPC/GTIN
616013271155 / 00616013271155
Weight per unit
0.125 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$5.19 (Each)
Carton
$519.30 (Per 100)
Resources
Images
 
 
AB24112EG - Small Image
 
AB24112EG - Large Image
Specifications Sheets
 
 
AB24112EG - Specification Sheet
Other Links
 
 
AB24112EG - Other
 
AB24112EG - Other
Attachments
 
 
AB24112EG - Specification Sheet
Brochures
 
 
AB24112EG - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Finish
Silver Galvanized/Electro-Galvanized
Color
Silver
Dimensions and Weight
Width
1.5 in
Size
1/2 in
Descriptions
Long Description
Square Washer, Steel, Silver Galvanized/Electro-Galvanized, Silver, 1.5 in Width, 1/4 in Thickness, 1/2 in Size, 1 hole, 12.5 lb/100
Special Features
Redesigned to Custom Fit Both 1-1/2 In. and 1-5/8 In. Channels
Product Type
Square Washer
Features
Washer, Square, Size 1-1/2 Inches x 1-1/2 Inches, Bolt Size 1/2 Inch, Thickness 1/4 Inch, Electro-Galvanized Steel
Short Description
Square Washer, Steel, Silver Galvanized/Electro-Galvanized, 1/2 in
Description
1/2" SQUARE ELECTRO GALV WASHER
extra long description
ABB AB241 1/2EG SQ WSHR 1.5x1.5IN S
Additional Information
Number of Holes
1
package quantity
100 CT
Made in USA
yes
Manufacturer Information
Brand
Superstrut
Manufacturers Part Number
AB241 1/2EG
sub brand
Kindorf(R)
GTIN
00616013271155
UPC
616013271155
Taxonomies, Classifications, and Categories
Category Description
MISC FITTINGS
Packaging
Weight
12.5 lb/100
Weight per each
0.125
Carton
100
Uses, Certifications, and Standards
Application
Metal Framing
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat