ADR11 - 1/0 Al/Cu 1 Conduct Lug

Blackburn Mechanical

  • $1.92 (Each)
  • $1.92 (Each)

  • $47.94 (Per 25)

  • $191.77 (Per 100)

Availability: In Stock Locally

QTY:
Each
Quick Specs
Catalog Number
ADR11
Manufacturer
Blackburn Mechanical
Manufacturer's Part Number
ADR11
Description
1/0 Al/Cu 1 Conduct Lug
Mechanical Connector Lug, #14 Awg Conductor Size, 1/0 Awg (Stranded) Conductor Size, Non-Insulated, Aluminum/Copper Conductor Material, 1 Conductor, 1-15/32 In Overall Length, Screw Terminal, 0.04 LB/Ea
Slang Terms

Categories
Solderless Connectors - Large Terminals & Connectors
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121408 - Mechanical connectors
UPC/EAN/GTIN
783786610044 / 5414363129400 / 00783786610044
Weight per unit
0.035 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.92 (Each)
Carton
$47.94 (Per 25)
Resources
Images
 
 
ADR11 - Small Image
 
ADR11 - Large Image
 
ADR11 - Large Image
 
ADR11 - Large Image
 
ADR11 - Large Image
 
ADR11 - Large Image
Specifications Sheets
 
 
ADR11 - Specification Sheet
360 Images
 
 
ADR11 - 360 Image
Attachments
 
 
ADR11 - Specification Sheet
Other Links
 
 
ADR11 - Other
 
ADR11 - Other
Features
Terminal Type
Screw
Number of Conductors
1
Material
Aluminum
insulation
None
Material, Color, and Finish
Conductor Material
Aluminum;Copper
Finish
Tinned
Dimensions and Weight
Overall Length
1-15/32 in
Descriptions
Product Type
Mechanical Connector Lug
Long Description
Mechanical Connector Lug, #14 AWG Conductor Size, 1/0 AWG (Stranded) Conductor Size, Non-Insulated, Aluminum/Copper Conductor Material, 1 conductor, 1-15/32 in Overall Length, Screw Terminal, 0.04 lb/EA
Short Description
2/0 AL/CU 1 Conductor Mechanical Connector Lug, Non-Insulated, 1-15/32 in L
Special Features
Easy Installation;No Special Tools Required
Description
1/0 AL/CU 1 CONDUCT LUG
extra long description
ABB ADR11 AL 1CNDTR 1HOLE MOUNT 14-
Additional Information
Minimum Conductor Size
#14 AWG
Maximum Conductor Size
1/0 AWG (Stranded)
for use with
Copper and Aluminum Conductor
Made in USA
yes
Standards Met
UL Listed E9809;CSA Certified
package quantity
25 CT;250 PK
For Stud Size
1/4 in (Bolt)
Insulated/Non-Insulated
Non-Insulated
Number of Mounting Holes
1
Manufacturer Information
Brand
Blackburn Mechanical
sub brand
Blackburn
Manufacturers Part Number
ADR11
GTIN
00783786610044
UPC
783786610044
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
Dual-Rated Mechanical Connector
Packaging
Weight
0.04 lb/EA
Weight per each
0.035
Carton
25
Uses, Certifications, and Standards
standard
UL E9809
You must have an account to view stock levels
These alternate items can be purchased instead of ADR11.
Jump To:

Similar Items

Similar items are close alternatives to ADR11, though they may not be 100% alike.

Mechanical Connector, #14 Awg Conductor Size, 1/0 Awg Conductor Size, Non-Insula...
  • Our Part #: 0T
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 0T
  • Manufacturer: Nsi Industries
  • Find: Similar Items
  • Pkg Sizes: 50 ($99.56)
0T - Nsi Industries

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$1.99

Each

QTY:
Each
Add
Single Barrel Lug, #14 Awg Conductor Size, 1/0 Awg Conductor Size, Non-Insulated...
  • Our Part #: LAMA1014QY
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: LAMA1014QY
  • Manufacturer: Panduit Corporation
  • Find: Similar Items
  • Pkg Sizes: 25 ($34.56)
LAMA1014QY - Panduit Corporation

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$1.38

Each

QTY:
Each
Add
Conductor Lug, #14 Awg (Stranded) Conductor Size, 1/0 Awg (Stranded) Conductor S...
  • Our Part #: KA25U
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: KA25U
  • Manufacturer: Burndy LLC
  • Find: Similar Items
  • Pkg Sizes: 50 ($253.00)
KA25U - Burndy LLC

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$5.06

Each

QTY:
Each
Add
Cross Referenced

These items are similar to ADR11 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
KA-25U Burndy 00781810370193
LA-1/0 Galvan Industries 00632591713863
A-1/0 Greaves 00784491501009
DA0 Hubbell Power Systems 96359299806
TA-0 ILSCO 00783669887150
90716 Morris 00601986907163
90566 Morris 00601986905664
0TC NSi Industries 00662381005038
0T NSi Industries 00662381001030
1/0T NSi Industries n/a
PNL10L Panduit 00074983632534
LA-0 Penn-Union 785037446006
PNL-1/0 Penn-Union 00785037507028
LA0 Penn-Union 00785037446006
CS125 Thomas & Betts 00783786716197
71010-TB Thomas & Betts 00786210710105
ADR11 Thomas & Betts 00783786610044
CS 125 Thomas & Betts n/a
CX 125 Thomas & Betts n/a
AT0 Thomas & Betts n/a
62205 Thomas & Betts n/a
A-125 Thomas & Betts 783786705139
CX125 Thomas & Betts 00783786716685
807 Topaz 751338181809

* All prices subject to change.