AP232 - Strut Post Base

Superstrut

  • $135.92 (Each)
  • $135.92 (Each)

  • $1,359.24 (Per 10)

  • $13,592.44 (Per 100)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
AP232
Manufacturer
Superstrut
Manufacturer's Part Number
AP232
Description
Strut Post Base
Post Base, Steel, Gold Galvanized/Standard, Yellow, 1.625 In Width, 3.5 In Height, 3/4 In Hole Size, 4 Holes, 355 LB/100
Slang Terms

Suggest a New Term
Categories
Channel, Strut & Fittings - Channel & Strut Fittings Mark as Incorrect
Suggest a New Category
Classification
Misc Fittings
UNSPSC
31162502 - Angle brackets
UPC/GTIN
616013281123 / 00616013281123
Weight per unit
3.55 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$135.92 (Each)
Carton
$1,359.24 (Per 10)
Resources
Images
 
 
AP232 - Small Image
 
AP232 - Large Image
Specifications Sheets
 
 
AP232 - Specification Sheet
360 Images
 
 
AP232 - 360 Image
Attachments
 
 
AP232 - Specification Sheet
Brochures
 
 
AP232 - Brochure
Other Links
 
 
AP232 - Other
 
AP232 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Finish
Gold Galvanized/Standard
Color
Yellow
Dimensions and Weight
Height
3.5 in
Width
1.625 in
Descriptions
Description
STRUT POST BASE
Product Type
Post Base
Long Description
Post Base, Steel, Gold Galvanized/Standard, Yellow, 1.625 in Width, 3.5 in Height, 3/4 in Hole Size, 4 Holes, 355 lb/100
Features
Connector, Diagonal Post Base, Post Height 3-1/2 Inches, Post Length 1-11/16 Inch, Width 1-5/8 Inch, 4 Holes, Hole Diameter 3/4 Inch, Steel
Short Description
Post Base, Steel, Gold Galvanized/Standard
Special Features
Excellent Corrosion Resistance
extra long description
ABB AP232 DIAG POST BASE CONN HT3.5
Additional Information
Number of Holes
4
Hole Size
3/4 in
package quantity
10 CT
Made in USA
yes
Manufacturer Information
Brand
Superstrut
Manufacturers Part Number
AP232
sub brand
Superstrut(R)
GTIN
00616013281123
UPC
616013281123
Taxonomies, Classifications, and Categories
Category Description
MISC FITTINGS
Type
Post Bases
Packaging
Weight
355 lb/100
Weight per each
3.55
Carton
10
Uses, Certifications, and Standards
Application
Metal Framing
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat