ASR3506 - 350 Al/Cu Butt Splice

Blackburn Mechanical

  • $65.78 (Each)
  • $65.78 (Each)

  • $789.30 (Per 12)

  • $6,577.54 (Per 100)
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
ASR3506
Manufacturer
Blackburn Mechanical
Manufacturer's Part Number
ASR3506
Description
350 Al/Cu Butt Splice
Asr-Alcul Splice Reducer With Solid Barrier Wire Stop For Conductor Range Max 350 Kcmil, Min 6 STR, Dual Rated
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121449 - Wire or cable compression splice
UPC/GTIN
783786133246 / 00783786133246
Weight per unit
0.208 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$65.78 (Each)
Carton
$789.30 (Per 12)
Resources
Images
 
 
ASR3506 - Small Image
 
ASR3506 - Large Image
Attachments
 
 
ASR3506 - Specification Sheet
Other Links
 
 
ASR3506 - Other
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
Aluminum
Material, Color, and Finish
Finish
Tin-Plated
Descriptions
Description
350 AL/CU BUTT SPLICE
Product Type
Splice Reducer SLD Barrier 6STR-350
extra long description
ABB ASR3506 SPLICE REDUCER SLD BARR
Long Description
ASR-ALCUL Splice Reducer with Solid Barrier Wire Stop for Conductor Range Max 350 kcmil, Min 6 Str, Dual Rated
Special Features
Easy Installation - no special tools required
Manufacturer Information
Manufacturers Part Number
ASR3506
Brand
Blackburn Mechanical
GTIN
00783786133246
UPC
783786133246
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
Dual-Rated
Packaging
Weight per each
0.208
Carton
12
Uses, Certifications, and Standards
standard
UL E9809 / UL E9809
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of ASR3506.
Jump To:

Similar Items

Similar items are close alternatives to ASR3506, though they may not be 100% alike.

Aluminum Splicer Reducer 350 MCM - 6 Awg Aluminum Splicer Reducers Are Used For ...
  • Our Part #: 350SR
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 350SR
  • Manufacturer: Nsi Industries
  • Find: Similar Items
  • Pkg Sizes: 8 ($175.80) ·
350SR - Nsi Industries

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$21.97

Each

QTY:
Each
Add
Cross Referenced

These items are similar to ASR3506 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
AMS-350 Burndy 00781810241042
ABS-350 Greaves 00784491125069
SPA-350 ILSCO 00783669857061
90618 Morris 00601986906180
350-SR NSi Industries 00662381002341
SR 350 Penn-Union 00785037631037
32513 Thomas & Betts 00786210325132
ASR3506 Thomas & Betts 00783786133246
US-350 Thomas & Betts 00783786755745
BA3502 Thomas & Betts n/a

* All prices subject to change.

Begin Live Chat