350SR - 350 Al/Cu Mechanical Butt Splice

Nsi

  • $20.71 (Each)
  • $20.71 (Each)

  • $165.72 (Per 8)

  • $2,071.49 (Per 100)
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
350SR
Manufacturer
Nsi
Manufacturer's Part Number
350SR
Description
350 Al/Cu Mechanical Butt Splice
Aluminum Splicer Reducer 350 MCM - 6 Awg Aluminum Splicer Reducers Are Used For Splicing Two Copper or Aluminum Wires Of Equal or Different Sizes. Made Of 6061T-6 Aluminum Alloy. Electro-Tin Plated For Low Contact Resistance. Suitable For Use With Both Copper and Aluminum Conductors. Rated 600 Volts (2000V Max. Per UL486B). Ul 486A/B Listed. Temperature Rating 90 Degrees C.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Splicing & Terminating Kits Mark as Incorrect
Suggest a New Category
Classification
Split Bolts
UNSPSC
39121408 - Mechanical connectors
UPC/EAN/GTIN
662381002341 / 6623810023416 / 00662381002341
Weight per unit
0.34 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$20.71 (Each)
Carton
$20.71 (Each)
Standard Packaging
$165.72 (Per 8)
Resources
Images
 
 
350SR - Large Image
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
350 AL/CU MECHANICAL BUTT SPLICE
Features
Aluminum Splicer Reducer 350 MCM - 6 AWG Aluminum Splicer Reducers are used for splicing two copper or aluminum wires of equal or different sizes. Made of 6061T-6 aluminum alloy. Electro-tin plated for low contact resistance. Suitable for use with both copper and aluminum conductors. Rated 600 volts (2000V max. per UL486B). UL 486A/B Listed. Temperature rating 90 degrees C.
Product Type
Turn Prevent Lug 350-6 (240 Ea)
extra long description
NSI 350SR Turn Prevent Lug 350-6 (2
Long Description
Aluminum Splicer Reducer 350 MCM - 6 AWG Aluminum Splicer Reducers are used for splicing two copper or aluminum wires of equal or different sizes. Made of 6061T-6 aluminum alloy. Electro-tin plated for low contact resistance. Suitable for use with both copper and aluminum conductors. Rated 600 volts (2000V max. per UL486B). UL 486A/B Listed. Temperature rating 90 degrees C.
Additional Information
Warranty
1 YEAR
Manufacturer Information
Brand
NSi
Manufacturers Part Number
350SR
GTIN
00662381002341
UPC
662381002341
Taxonomies, Classifications, and Categories
Category Description
SPLIT BOLTS
Packaging
Weight per each
0.34
Carton
1
Package
8
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 350SR.
Jump To:

Similar Items

Similar items are close alternatives to 350SR, though they may not be 100% alike.

Asr-Alcul Splice Reducer With Solid Barrier Wire Stop For Conductor Range Max 35...
  • Our Part #: ASR3506
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: ASR3506
  • Manufacturer: Abb Installation Products, Inc
  • Find: Similar Items
  • Pkg Sizes: 12 ($722.60) ·
ASR3506 - Abb Installation Products, Inc

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$60.22

Each

QTY:
Each
Add
Cross Referenced

These items are similar to 350SR but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
AMIL SPEC350 Burndy n/a
AMS-350 Burndy 00781810241042
ABS-350 Greaves 00784491125069
SPA-350 ILSCO 00783669857061
90618 Morris 00601986906180
350SR NSi Industries 00662381002341
SR 350 Penn-Union 00785037631037
SR350 PU n/a
32513 Thomas & Betts 00786210325132
ASR3506 Thomas & Betts 00783786133246
US-350 Thomas & Betts 00783786755745
BA3502 Thomas & Betts n/a

* All prices subject to change.

Begin Live Chat