B121BFBB - 1G Adj Brass Floorbox Kit

Carlon

  • $222.62 (Each)
  • $222.62 (Each)

  • $1,780.96 (Per 8)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
B121BFBB
Manufacturer
Carlon
Manufacturer's Part Number
B121BFBB
Description
1G Adj Brass Floorbox Kit
Floor Box Kit, Non-Metallic Material, Brass, 20 Cu.In Capacity, 1.75 LB/Ea
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Floor Boxes & Accessories Mark as Incorrect
Suggest a New Category
Classification
Floor Boxes
UNSPSC
39121307 - Floor boxes
UPC/GTIN
034481178545 / 00034481178545
Weight per unit
1.75 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$222.62 (Each)
Carton
$1,780.96 (Per 8)
Resources
Images
 
 
B121BFBB - Small Image
 
B121BFBB - Large Image
 
B121BFBB - Large Image
Other Links
 
 
B121BFBB - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Non-Metallic
Material, Color, and Finish
Finish
Brass
Color
Brass
Descriptions
Product Type
Floor Box Kit
Description
1G ADJ BRASS FLOORBOX KIT
Long Description
Floor Box Kit, Non-Metallic Material, Brass, 20 cu.in Capacity, 1.75 lb/EA
Features
Single Gang Adjustable Residential Floor Box, 20 Cubic Inches, Cover Brass, Non-Metallic, Tamper Resistant Duplex Receptacle.
Short Description
Floor Box Kit, Non-Metallic, Brass, Brass
extra long description
ABB B121BFBB 1G 20 CU IN ADJ FLR BO
Special Features
Kit includes box, cover, duplex receptacle, new and old work brackets, green ground screw and mounting hardware
Additional Information
for use with
Residential;Home Office
package quantity
8 CT
Made in USA
yes
Knockouts
FALSE
Manufacturer Information
Brand
Carlon
Manufacturers Part Number
B121BFBB
GTIN
00034481178545
UPC
034481178545
Taxonomies, Classifications, and Categories
Category Description
FLOOR BOXES
Type
Residential, Wood Sub-Floors-Adjust-A-Box
Packaging
Weight
1.75 lb/EA
Weight per each
1.75
Carton
8
Uses, Certifications, and Standards
Capacity
20 cu.in
Application
Ideal for residential and home office applications
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat