B121BFBRW - 1G Adj White Plastic Floor Box

Carlon

  • $119.85 (Each)
  • $119.85 (Each)

  • $958.80 (Per 8)

Availability: Currently Out Of Stock

QTY:
Each
Quick Specs
Catalog Number
B121BFBRW
Manufacturer
Carlon
Manufacturer's Part Number
B121BFBRW
Description
1G Adj White Plastic Floor Box
Single Gang Adjustable Residential Floor Box, 20 Cubic Inches, Cover White, Non-Metallic, Tamper Resistant Duplex Receptacle
Slang Terms

Categories
Outlet Boxes, Covers & Hangers - Floor Boxes & Accessories
Classification
Floor Boxes
UNSPSC
39121307 - Floor boxes
UPC/GTIN
034481179832 / 00034481179832
Weight per unit
0.81 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$119.85 (Each)
Carton
$958.80 (Per 8)
Resources
Images
 
 
B121BFBRW - Small Image
 
B121BFBRW - Large Image
Attachments
 
 
B121BFBRW - Specification Sheet
Other Links
 
 
B121BFBRW - Other
Features
Material
Non-Metallic
Material, Color, and Finish
Color
White
Descriptions
Product Type
1G 20 Cu In Adj FLR Box - WH CVR
Description
1G ADJ WHITE PLASTIC FLOOR BOX
extra long description
ABB B121BFBRW 1G 20 CU IN ADJ FLR B
Long Description
Single Gang Adjustable Residential Floor Box, 20 Cubic Inches, Cover White, Non-Metallic, Tamper Resistant Duplex Receptacle
Special Features
Kit includes box, cover, duplex receptacle, new and old work brackets, sealant and mounting hardware
Additional Information
Knockouts
FALSE
Manufacturer Information
Manufacturers Part Number
B121BFBRW
Brand
Carlon
GTIN
00034481179832
UPC
034481179832
Taxonomies, Classifications, and Categories
Category Description
FLOOR BOXES
Type
Residential, Wood Sub-Floors-Adjust-A-Box
Packaging
Weight per each
0.81
Carton
8
Uses, Certifications, and Standards
Application
Ideal for residential and home office applications
You must have an account to view stock levels

* All prices subject to change.